Shop All Stackers
Vestil
STACKER PWR LIFT ADJ FORKS&LEGS 36"HT
Mfr # SL3-36-AA
Zoro # G401798091
product price: $5,013.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$5,013.99
Free 30-Day Returns
Key Features
- Overall Height 60
- Overall Length 47
- Overall Width 72
- Material Steel
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Overall Height | 60 |
Overall Length | 47 |
Overall Width | 72 |
Platform Length | 47" |
Width | 72 |
Depth | 47 |
Height | 60 |
Length | 47 |
Size | 47 x 72 x 60 |
Details
Material | Steel |
Color | Black |
Load Capacity | 3000 lb |
Assembled | Yes |
Frame Material | Steel |
Voltage | 12 V |
Includes | (1) Steel Adjustable Stacker with Powered Lift |
Weight | 800 |
Features | Manually maneuvered between areas. Pivoting steering handle for compact spaces. Powered lifting and lowering of items. Adjustable forks to fit a variety of sizes |
Application | An adjustable stacker is one of the most efficient ways to move items, both large and small. |
Description
An adjustable stacker is one of the most efficient ways to move items, both large and small. With a 12V DC powered lift, items can easily be placed at a more ergonomically friendly height that diminishes bending and twisting . When moving the unit from area to area, the dual handles are well positioned to give the user control and stability. The legs of the unit are adjustable to allow the stacker to fit in a variety of settings. Stacker includes a baked in powder coat finish for added toughness.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- R&B WIRE PRODUCTS Wire Utility Cart with Single Pole Rack, 2.5 Bushel, Chrome (100CEC91C)
- MIDWEST FASTENER 1-1/4" Nickel Swivel Single Pulley 5PK (52224)
- OZ LIFTING PRODUCTS Trolley, 4000 lb. (OZ2PBT)
- ZORO SELECT 7/8 in. Pin Diameter and 3/4 in. Body Size Screw Pin Anchor Shackle (55AY10)
- VESTIL Fixed Fork Stacker Power Lift, Load Cap. 1500 lb. (SLNM-118-FF)
- VESTIL Adjustable Double Mast Stacker, Load Cap. 2200 lb., Overall Width: 47-3/8" (S-118-AA-DM)
- VESTIL Hand Pump/Powered Stacker, Load Cap. 2000 lb. (SE/HP-63)
- VESTIL Manual Stacker Fixed Forks/Legs, Load Cap. 2000 lb. (VHPS-2000-FF)
- VESTIL Steel Counter Balanced Powered Lift 2" to 62", 1000 lb Capacity (S-CB-62)
- VESTIL Portable Mini Stacker, Load Cap. 260 lb. (HWL-260)
- EKKO Walkie Counterbalance Pallet Stacker, 33 (EK14)
- Vestil Stackers