Shop All Stackers
Vestil
Stacker Power Drive AA 62", Load Cap. 3000 lb.
Mfr # S3-62-AA
Zoro # G5581025
product price: $9,785.99
/ea
Item requires special delivery charges. A $690.00 per item surcharge will be applied.
$9,785.99
Free 30-Day Returns
Key Features
- Overall Height 79"
- Overall Width 58"
- Load Capacity 3000 lb.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Overall Height | 79" |
Overall Width | 58" |
Details
Load Capacity | 3000 lb. |
Item | Stacker Power Drive AA 62",Black/Yellow |
Description
Stacker Power Drive AA 62 In.,Black/Yellow
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BULLDOG WINCH 3ft Plug Extension, 10012 15k, 4-Prong (20149B)
- LIFT-ALL Sling, Wire Rope, 2 Ft L, Vert Cap 2800 lb (38EEX2)
- CASTERHQ Medium Duty 8"X 2" Green Polyurethane ON Iron Wheel, Swivel Caster (MD8X2PIS4)
- US CARGO CONTROL 4050 Snatch Block (3/8" wire x 3" sheave) (4050S3)
- VESTIL 41" X 69" Port Air Foot Pump, Load Cap. 880 lb. (HYD-10-AIR)
- VESTIL Adjustable Double Mast Stacker, Load Cap. 2200 lb., Overall Width: 47-3/8" (S-118-AA-DM)
- VESTIL Adjustable Powered Lift Stacker, Load Cap. 2000 lb., Overall Width: 49-5/16" (S-150-AA)
- VESTIL Hand Pump/Powered Stacker, Load Cap. 2000 lb. (SE/HP-63)
- VESTIL Powered Lift Stacker, Load Cap. 1500 lb. (SLNM15-63-FF)
- VESTIL ADJUSTABLE STACKER W/POWERED LIFT 118 IN (SL-118-AA)
- NOBLELIFT MANUAL STRADDLE LEG STACKER - MAX. LIFT HEIGHT: 98" - CAP: 2200 LBS (SFH22-98)
- Vestil Lifting Trucks