Shop All Stackers
Vestil
Stacker Power Drive AA 118", Load Cap. 3000 lb.
Mfr # S3-118-AA
Zoro # G5581040
product price: $12,172.99
/ea
Item requires special delivery charges. A $550.00 per item surcharge will be applied.
$12,172.99
Free 30-Day Returns
Key Features
- Overall Height 136-13/16"
- Overall Width 58"
- Material Steel
- Color Black / Yellow
- Load Capacity 3000 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Overall Height | 136-13/16" |
Overall Width | 58" |
Platform Length | 76.625" |
Details
Material | Steel |
Color | Black / Yellow |
Load Capacity | 3000 lb |
Item | Stacker Power Drive AA 118" |
Assembled | Yes |
Includes | (1) Steel Adjustable Double Mast Stacker |
Voltage | 24V |
Description
Stacker Power Drive AA 118 In.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Rigid Plate Caster, Polyurethane, 450 lb. (CDP-G-89)
- RUBBERMAID COMMERCIAL Caster Kit, (2) Rigid, (2) Swivel (GRFG4505L30000)
- MAGLINER Snap-On Deck for Gemini Senior Hand Trucks (301645****)
- ZORO SELECT Speed Hump, 19-1/2 x 2-1/4 x 35-1/2 In (8RX45)
- VESTIL Counter Balanced Power Lift Dual Grip (S-CB-62-DDC)
- VESTIL Hand Pump/Powered Stacker, Load Cap. 2000 lb. (SE/HP-63)
- VESTIL Fixed Fork Stacker Power Lift, Load Cap. 1500 lb. (SLNM-118-FF)
- VESTIL 12V Single Counter Balance Stacker (DRLT-CB-54-MDPL)
- VESTIL Powered Lift Stacker, Load Cap. 1500 lb. (SLNM15-63-FF)
- VESTIL ADJUSTABLE STACKER W/POWERED LIFT 118 IN (SL-118-AA)
- EOSLIFT Heavy Duty Industrial Grade T12J Adjustable Base Leg and Forks Full Electric Lift and Travel Straddle Pallet Truck Stacker 3300 lbs. 141.7 in. lifting height with Lithium Battery (T15J)
- Vestil Stackers