Shop All Stackers
Vestil
Stacker Narrow Mast Power Drive, Load Cap. 2200 lb.
Mfr # SNM-62-AA
Zoro # G5580745
Item requires special delivery charges. A $500.00 per item surcharge will be applied.
$9,089.99
Free 30-Day Returns
Key Features
- Overall Height 78-3/4"
- Overall Width 47-3/8"
- Material Steel
- Color Black / Yellow
- Load Capacity 2200 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Overall Height | 78-3/4" |
Overall Width | 47-3/8" |
Platform Length | 69" |
Details
Material | Steel |
Color | Black / Yellow |
Load Capacity | 2200 lb |
Item | Stacker Narrow Mast Power Drive,62" |
Assembled | Yes |
Voltage | 12V |
Includes | (1) Steel Narrow Mast Stacker DC Powered |
Description
Stacker Narrow Mast Power Drive,62 In.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JET Infeed/Outfeed Tables for JWDS-1632 (723521)
- US CARGO CONTROL Wire Rope Sling - 4 Leg Bridle w/ Eye Hooks - 1/2" x 10' - Domestic (SW4-12-10-D)
- CHECKERS Wheel Chock, 11" D, 7" H, 9" W, Orange (UCTS003)
- LIFT-ALL Web Sling, Type 5, 5 ft L, 1 in W, Polyester, Yellow (EN1601DX5)
- VESTIL Fixed Fork Stacker Power Lift, Load Cap. 1500 lb. (SLNM-118-FF)
- VESTIL Stacker Narrow Mast Power Drive AA, Load Cap. 2500 lb. (SNM-90-AA)
- VESTIL Manual Stacker Fixed Forks/Legs, Load Cap. 2000 lb. (VHPS-2000-FF)
- VESTIL Stacker Manual Pump, Load Cap. 2000 lb., Overall Height: 41" (VHPS-2000-AA-17)
- VESTIL Adjustable Stacker DC Winch, Load Cap. 770 lb. (VWS-770-AA-DC)
- VESTIL Powered Lift Stacker, Load Cap. 3000 lb., Overall Height: 62" (SNM3-43-FF-27)
- VESTIL Portable Mini Stacker, Load Cap. 260 lb. (HWL-260)
- Vestil Lifting Trucks