Shop All Stackers
Vestil
Stacker Narrow Mast Power Drive AA, Load Cap. 2500 lb.
Mfr # SNM-90-AA
Zoro # G5580709
product price: $10,678.99
/ea
Item requires special delivery charges. A $180.00 per item surcharge will be applied.
$10,678.99
Free 30-Day Returns
Key Features
- Overall Height 108-1/4"
- Overall Width 47-3/8"
- Load Capacity 2500 lb.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Overall Height | 108-1/4" |
Overall Width | 47-3/8" |
Details
Load Capacity | 2500 lb. |
Item | Stacker Narrow Mast Power Drive AA,90" |
Description
Stacker Narrow Mast Power Drive AA,90 In.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAGLINER Brake Truck, 60", Assembly Required (NPK15CG245)
- CM Push Button Control (28464)
- PEWAG Eye Sling Hook, 1/2", 17,900 lb. (HS1320)
- SNAP-LOC Snap-Loc SLAC6SDSBP 6 in. Super-Duty Polyurethane Swivel-Brake Caster; 450 lbs (SLAC6SDSBP)
- VESTIL Steel Counter Balanced Powered Drive Lift 2"-118", 1000 lb Capacity (S-CB-118)
- VESTIL Powered Lift Stacker, Load Cap. 3000 lb. (SNM3-43-AA)
- VESTIL Stacker Manual Pump, Load Cap. 2000 lb., Overall Height: 41" (VHPS-2000-AA-17)
- VESTIL Adjustable Double Mast Stacker, Load Cap. 2200 lb., Overall Width: 47-3/8" (S-118-AA-DM)
- VESTIL STACKER PWR LIFT ADJ FORKS&LEGS 36"HT (SL3-36-AA)
- VESTIL Stacker Counter Balance, Load Cap. 2000 lb. (S-2CB-118)
- EOSLIFT Heavy Duty Grade H10J Adjustable Base Leg Straddle Pallet Truck Stacker 2200 lbs. 63 in. lifting height with Adjustable Forks (H10J)
- Vestil Lifting Trucks