Shop All Stackers
Vestil
Stacker Manual Pump, Load Cap. 3000 lb.
Mfr # VHPS-3000-AA-17
Zoro # G1752779
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$2,291.99
Free 30-Day Returns
Key Features
- Overall Height 41"
- Overall Width 60-1/4"
- Material Steel
- Color Black / Yellow
- Load Capacity 3000 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Overall Height | 41" |
Overall Width | 60-1/4" |
Platform Length | 47.25" |
Details
Material | Steel |
Color | Black / Yellow |
Load Capacity | 3000 lb |
Item | Stacker |
Assembled | Yes |
Includes | (1) Steel Stacker Manual Pump |
Description
Stacker Manual Pump,2-35 In. 3000 lb.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RWM Rigid, w/5x2" Urethane on Iron Wheel, Durometer: 92A (46-UIR-0520-R)
- CRAFTSMAN 1 X 12' X 1500# Ratchet Strap 4Pk, 4PK (CMXAZBS15004)
- WESCO Power Drive Platform Truck, Overall Length: 60" (272416)
- SERCO Lip Extension Springs, Spring (Damper) A (333-035)
- VESTIL Stacker Counter Balance, Load Cap. 2000 lb. (S-2CB-118)
- VESTIL Hand Pump/Powered Stacker, Load Cap. 2000 lb., Overall Height: 98" (SE/HP-98)
- VESTIL MANUAL STACKER NARROW MAST ADJ FORKS/LEGS 1K (VHPS-NM-1000-AA)
- VESTIL ADJUSTABLE STACKER W/POWERED LIFT 63 IN (SL-63-AA)
- VESTIL 41" X 69" Port Air Foot Pump, Load Cap. 880 lb. (HYD-10-AIR)
- VESTIL Fixed Fork Stacker Power Lift, Load Cap. 1500 lb. (SLNM-118-FF)
- VESTIL Steel Counter Balanced Powered Drive Lift 2"-118", 1000 lb Capacity (S-CB-118)
- Vestil Stackers