Shop All Stackers
Vestil
Stacker Counter Balance, Load Cap. 2000 lb.
Mfr # S-2CB-118
Zoro # G5581059
product price: $13,649.99
/ea
Item requires special delivery charges. A $775.00 per item surcharge will be applied.
$13,649.99
Free 30-Day Returns
Key Features
- Overall Height 137"
- Overall Width 35-1/2"
- Material Steel
- Color Black / Yellow
- Load Capacity 2000 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Overall Height | 137" |
Overall Width | 35-1/2" |
Platform Length | 110" |
Details
Material | Steel |
Color | Black / Yellow |
Load Capacity | 2000 lb |
Item | Stacker Counter Balance,36" Forks |
Assembled | Yes |
Includes | (1) Steel Counter Balanced Powered Drive Lif |
Voltage | 24V |
Description
Stacker Counter Balance,36 In. Forks
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUBBERMAID COMMERCIAL Plastic Caster (GRFG7570L20000)
- HARRINGTON Air Chain Hoist, Pull Cord, 1000 lb., 10 ft (TCW500C-10)
- ZORO SELECT Caster Brake Kit, Tread Lock, 6 in, Steel (P-WB25 060X200)
- VESTIL Heavy Duty Workspace Manual Turntable (TT-N-24-4)
- VESTIL MANUAL STACKER NARROW MAST ADJ FORKS/LEGS 1K (VHPS-NM-1000-AA)
- VESTIL Manual Stacker Adjustable Legs/Forks, 2,000 lb Capacity (VHPS-2000-AA)
- VESTIL Powered Lift Stacker, Load Cap. 3000 lb., Overall Height: 62" (SNM3-43-FF-27)
- VESTIL PORTABLE DC POWER HEFTI-LIFT 37 X 69 IN (HYD-10-DC)
- VESTIL Adjustable Stacker DC Winch, Load Cap. 770 lb. (VWS-770-AA-DC)
- VESTIL Counter Balanced Power Lift Dual Grip (S-CB-62-DDC)
- NOBLELIFT MANUAL STRADDLE LEG STACKER - MAX. LIFT HEIGHT: 63" - CAP: 2200 LBS (SFH22-63)
- Vestil Stackers