Shop All Bulk Storage Racks
This Product is Discontinued
Vestil
Stackable Vertical Sheet Rack (Discontinued)
Mfr # SVSR-3260
Zoro # G5580438
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
This Product is Discontinued
Key Features
- Depth 60 in
- Height 46 in
- Material Steel
- Load Capacity 4000 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Vestil
- MFR # SVSR-3260
- Zoro # G5580438
- UPC # 691215093583
- Country of Origin United States
- Category Bulk Storage Racks
Dimensions
Depth | 60 in |
Height | 46 in |
Details
Material | Steel |
Load Capacity | 4000 lb |
Item | Stackable Vertical Sheet Rack |
Description
Stackable Vertical Sheet Rack
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.