Shop All Drum Accessories
Vestil
Stackable Drum Rack, SS, 2 Drum-55
Mfr # DRUM-RACK-2-SS
Zoro # G1745270
Free Shipping & Returns
$502.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 12.75
- Overall Length 29.875
- Width 45.5
- Material Stainless Steel
- Overall Width 45.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Vestil
- MFR # DRUM-RACK-2-SS
- Zoro # G1745270
- UPC # 691215133401
- Country of Origin China
- Category Drum Accessories
Dimensions
Height | 12.75 |
Overall Length | 29.875 |
Width | 45.5 |
Overall Width | 45.5 |
Length | 29.875 |
Overall Height | 12.75 |
Depth | 29.875 |
Size | 29.875 x 45.5 x 12.75 |
Details
Item | Stackable Drum Rack,SS,2 Drum-55 |
Material | Stainless Steel |
Capacity | 1600 |
Number of Drums | 2 |
Horizontal/Vertical | Horizontal |
Color | Silver |
Features | Steel drum rack has four-way fork truck access for ideal operation. Do not stack more than four racks high for safety and maximum efficiency. Features durable construction for added strength and long life. Includes bolt together assembly and hardware for optimal results |
Accessory Type | Stackable Drum Rack,SS,2 Drum-55 |
Description
Stackable Drum Rack,SS,2 Drum-55
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Curved Pegboard Hook, 2 In ID, PK10 (5TPE7)
- DURHAM MFG Pigeonhole Bin Unit, 40 Compartments, 12 in D x 23 7/8 in H x 33 3/4 in W, Steel (359-95)
- MOLDED FIBERGLASS Black Fiberglass Lid (9201185118)
- ECONOCO Wire Grid Panel 2 ft. x 8 ft., Chrome, 3PK (P3GW28)
- VESTIL 9 Pk 3/4" Bung Drum Facuet Fixed, 9PK (VDFT-9PKG)
- VESTIL Drum Pump, Lever Action, Steel, 2" Bung (LDP-ST)
- VESTIL Fork Mount Drum Gripper- 55 Gal Steel (FDG-55)
- VESTIL Drumgripper Single Adj., 800 lb. (DGS-A)
- VESTIL Drum Faucet, Stainless Steel, 3/4 Bung (DFT-SS)
- VESTIL Galvanized Tilting Drum Ring, 30 gal. (TDR-30-G)
- WESTWARD Grease Pump Follower Plate (29FX11)
- Vestil Drums & Accessories