Shop All Drum Accessories
Vestil
Stackable Drum Rack, Galv 3 Drum-55
Mfr # DRUM-RACK-3-G
Zoro # G1745088
Free Shipping & Returns
$231.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 29.875
- Height 12.75
- Overall Width 71.5
- Material Galvanized Steel
- Width 71.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Vestil
- MFR # DRUM-RACK-3-G
- Zoro # G1745088
- UPC # 691215133395
- Country of Origin China
- Category Drum Accessories
Dimensions
Overall Length | 29.875 |
Height | 12.75 |
Overall Width | 71.5 |
Width | 71.5 |
Overall Height | 12.75 |
Length | 29.875 |
Depth | 29.875 |
Size | 29.875 x 71.5 x 12.75 |
Details
Item | Stackable Drum Rack,Galv 3 Drum-55 |
Material | Galvanized Steel |
Capacity | 2400 |
Number of Drums | 3 |
Color | Gray |
Horizontal/Vertical | Horizontal |
Finish | Galvanized |
Features | Steel drum rack has four-way fork truck access for ideal operation. Do not stack more than four racks high for safety and maximum efficiency. Features durable construction for added strength and long life. Includes bolt together assembly and hardware for optimal results |
Accessory Type | Stackable Drum Rack,Galv 3 Drum-55 |
Description
Stackable Drum Rack,Galv 3 Drum-55
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUANTUM STORAGE SYSTEMS 60 lb Shelf Storage Bin, Polypropylene, 11 1/8 in W, 8 in H, 11 5/8 in L, Clear (QSB809CL)
- FATH Cube Connector, 40 Series (093WW405N08)
- ALERA Wire Shelving Unit, 14"D x 36"W x 36"H, 3 Shelves, Silver (3TRES3614SR)
- DAYTON Drum Lifter, 55 gal., 800 lb. (30YP27)
- VESTIL DRUM RECYCLING 55 GAL BLUE UNIVERSAL (DC-P-55-CAN-UF-BU)
- VESTIL Multi Purpose Drum Lid Tool (DRUM-PLB)
- VESTIL Drumgrabber, 24 x 31 x 8 (DGS-A-PSD)
- VESTIL DRUM TIE DOWN 24 IN. (DTD-24-2P)
- VESTIL Drum Storage Rack, 2 Wide, 3 High (DRK-2-3)
- VESTIL Drum Faucet, Stainless Steel, 3/4 Bung (DFT-SS)
- ZORO SELECT Capseal Sealing Tool, 2 In (CCT20B)
- Vestil Drums & Accessories