Shop All Stack Racks
Vestil
Stackable Bar Cradle
Mfr # CRAD-56
Zoro # G0984280
product price: $115.99
/ea
Free Shipping & Returns
$115.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Load Capacity 2800 lbs
- Length 22
- Width 15
- Height 21
- Finish Painted
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vestil
- MFR # CRAD-56
- Zoro # G0984280
- UPC # 691215011600
- Country of Origin China
- Category Stack Racks
Dimensions
Length | 22 |
Width | 15 |
Height | 21 |
Depth | 22 |
Overall Width | 15 |
Overall Length | 22 |
Overall Height | 21 |
Details
Item | Stackable Bar Cradle |
Load Capacity | 2800 lbs |
Finish | Painted |
Color | Blue |
Features | Modular rack design works for hundreds of different applications. Stackable design conveniently stacks five units high. Cradle weight can be easily set up by one person. Welded steel construction provides reliable heavy-duty use |
Material | Steel |
Application | These sturdy, welded steel racks are strong enough to handle heavy loads yet light enough to be set up by one person. |
Product Type | Stackable Bar Cradle |
Description
Stackable Bar Cradle
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TENNSCO Boltless Shelving Unit, 24-5/8"D x 72-5/8"W x 84"H, 5 Shelves, Steel (ZB7-7224S-5D)
- ECONOCO Slatwall Hook 8", Satin Nickel, 96PK (BQSWH8SN)
- TENNSCO Shelf Riser, 60 W x 10-1/2 D x 12 H, Gray (R-1060)
- KNAPE & VOGT BRACKET SHELF ""L"" 12""WHT (208 WH 300)
- VESTIL Stackable Bar Cradle (CRAD-75)
- VESTIL Stackable Bar Cradle (CRAD-37)
- VESTIL Portable Storage U-Rack, 10K Cap Per Set (U-RACK-10)
- VESTIL Stackable Bar Cradle (CRAD-25)
- ZORO SELECT Stack Rack Post Set, 48 in., 4000 lb., PK4 (PT-4-48)
- GLOBAL INDUSTRIAL Portable Stack Rack, 48W x 48D x 36H (798923)
- PROTECTIONPRO RackEm Racks Over the Seat Hard Hat Rack (PR12737)
- Vestil Stack Racks