Shop All Stack Racks
Vestil
Stackable Bar Cradle
Mfr # CRAD-25
Zoro # G0983626
product price: $86.15
/ea
Free Shipping & Returns
$86.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Load Capacity 1250 lbs
- Length 16
- Width 12
- Height 14
- Finish Painted
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vestil
- MFR # CRAD-25
- Zoro # G0983626
- UPC # 691215011587
- Country of Origin China
- Category Stack Racks
Dimensions
Length | 16 |
Width | 12 |
Height | 14 |
Depth | 16 |
Overall Height | 14 |
Overall Length | 16 |
Overall Width | 12 |
Details
Item | Stackable Bar Cradle |
Load Capacity | 1250 lbs |
Finish | Painted |
Features | Modular rack design works for hundreds of different applications. Stackable design conveniently stacks five units high. Cradle weight can be easily set up by one person. Welded steel construction provides reliable heavy-duty use |
Material | Steel |
Color | Blue |
Application | These sturdy, welded steel racks are strong enough to handle heavy loads yet light enough to be set up by one person. |
Description
Stackable Bar Cradle
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ECONOCO Pipeline 4-Way Adjustable Arms Clothing (PS4-ADJ)
- NEXEL Wire Shelving, Poly-Z-Brite, 24W x 21D x 54H (21245Z)
- LEWISBINS Plastic Divider, Black, 6 15/16 in L, Not Applicable W, 2 in H (DV0825 XL)
- ECONOCO Melamine Shelf 48"L x 12"WBlack, 4PK (PW/1248BK)
- VESTIL Portable Storage U-Rack, 10K Cap Per Set (U-RACK-10)
- VESTIL Stackable Bar Cradle (CRAD-37)
- VESTIL Stackable Bar Cradle (CRAD-75)
- ZORO SELECT Modular Stacking Rack, 16x12 in., 2500 lb. (SZ AX)
- GLOBAL INDUSTRIAL Portable Stack Rack, 48W x 48D x 36H (798923)
- STEEL KING Stack Rack Base, 48x48,4000 lb, Open Deck (HD4848SFODHSVG)
- ZORO SELECT Stack Rack Base, Open, 42x48 in., 4000 lb. (BB4-4248H)
- Vestil Stack Racks