Shop All Parking Signs
Vestil
Stabilizing Trailer Instruct Sign
Mfr # SJS-1012
Zoro # G103523052
product price: $19.99
/ea
Sold in multiples of 2 for $39.98
$39.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Notice
- Width 11.75
- Height 9.75
- Double Sided No
- Thickness 0.125 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vestil
- MFR # SJS-1012
- Zoro # G103523052
- UPC # 691215036108
- Country of Origin United States
- Category Parking Signs
Dimensions
Width | 11.75 |
Height | 9.75 |
Depth | 0.125 |
Overall Width | 11.75 |
Length | 0.125 |
Overall Height | 9.75 |
Overall Length | 0.125 |
Size | 0.125 x 11.75 x 9.75 |
Details
Header | Notice |
Double Sided | No |
Thickness | 0.125 in |
Features | Optional aluminum stabilizing jack trailer instruction sign. For ideal operation and maximum efficiency. Features durable construction for added strength and long life. Use in industrial applications for optimal results |
Mounting Style | Wall Mountable |
For Use With | BFSJ-2748, LO-J-BEAM, SP-TOP-BEAM, H-LO-J-BEAM, CJ-BEAM-SN, CJ-BEAM-PN, LO-J, HI-J, SP-TOP, SP-TOP-R, SJ-35, SJ-40, SJ-35-2H, SJ-35-EF |
Magnetic/Nonmagnetic | Non-Magnetic |
Shape | Rectangle |
Application | The Aluminum stabilizing jack trailer instruction sign is a great reminder for the proper action to take. |
Color | White |
Language | English |
Weight | 1 |
Material | Aluminum |
Description
The Aluminum stabilizing jack trailer instruction sign is a great reminder for the proper action to take. The aluminum construction keeps the sign resilient and long lasting through the harshest of conditions. For best use, place in a high traffic, highly visible area.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIDDE Carbon Monoxide Alarm, Electrochemical Sensor, 85 dB @ 10 ft Audible Alert, 9V (KN-COPP-3)
- DUPONT Disposable Coveralls, 25 PK, White, Tyvek(R) IsoClean(R), Zipper (IC182BWHMD0025CS)
- KLEENGUARD Breathable Coverall, White, 3XL, Elastic, 3XL, 20 PK (37719)
- PYRAMEX Safety Glasses, Clear Anti-Scratch (S3210S)
- LYLE Church Parking Sign, 18" x 12, T1-1486-HI_12x18 (T1-1486-HI_12x18)
- LYLE Reserved Parking Sign, 24" x 18, RP-123-18HA (RP-123-18HA)
- SIGNMISSION Veteran Parking Thank You for Your Service Heavy-Gauge Aluminum Sign, 24" x 18", TG-1824-22737 (A-DES-TG-1824-22737)
- LYLE Gate No Parking Sign, 18" x 12, T1-1096-EG_12x18 (T1-1096-EG_12x18)
- NMC Do Not Park In Driveway Sign, N257AB (N257AB)
- SIGNMISSION No Parking Between Signs With Right Arrow, Heavy-Gauge Aluminum, 12" x 18", A-1218-25054 (A-1218-25054)
- SIGNMISSION Designer Series-No Parking Drop-off And Pick-up Only With Graphic, 18" x 18", BG-1818-9952 (A-DES-BG-1818-9952)
- Vestil Parking Signs