Shop All Trailer Jacks & Accessories
Vestil
Stabilizing Ratchet Beam Jack, 50,000 lb.
Mfr # SP-TOP-BEAM-100
Zoro # G5580587
product price: $642.99
/ea
Item requires special delivery charges. A $130.00 per item surcharge will be applied.
$642.99
Free 30-Day Returns
Key Features
- Application The trailer stabilizing jack is used to prevent up-ending semi-trailers when they are not connected to a tractor during loading and unloading operations.
- Material Steel
- Features Meets OSHA regulations when used with wheel chocks. Powder coat safety yellow finish offers high visibility. High strength steel construction provides long lasting use. Reflective collar for great visibility at night
- Finish Powder Coat
- Color Yellow
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vestil
- MFR # SP-TOP-BEAM-100
- Zoro # G5580587
- UPC # 691215093385
- Country of Origin United States
- Category Trailer Jacks & Accessories
Dimensions
Overall Height | 40 |
Details
Item | Stabilizing Ratchet Beam Jack,50,000 lb. |
Application | The trailer stabilizing jack is used to prevent up-ending semi-trailers when they are not connected to a tractor during loading and unloading operations. |
Material | Steel |
Features | Meets OSHA regulations when used with wheel chocks. Powder coat safety yellow finish offers high visibility. High strength steel construction provides long lasting use. Reflective collar for great visibility at night |
Finish | Powder Coat |
Color | Yellow |
Description
Stabilizing Ratchet Beam Jack,50,000 lb.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COLE HERSEE Master Disconnect Switch, On-Off, Red Knob (75920-BP)
- ROCK JOCK TIRE DEFLATORS (RJ-9029PRO)
- STENS Air Filter For Subaru 263-32610-A1 Eh63 Eh64 And Eh65 (100-745)
- SCHMITT & ONGARO MARINE Ongaro Standard Wiper Motor Kit w/1.5" Shaft, 14" Arm -11" Blade - 12V (31011)
- VESTIL Side Swivel Trailer Jack, 800 lb. (TJ-06)
- VESTIL Trailer Stabilizing Ratchet Beam Jack (LO-J-BEAM-100)
- VESTIL Trailer Stabilizing Spin Top Jack (SP-TOP-100)
- VESTIL Tube Ring Trailer Jack, 2000 lb. (TJ-F3)
- VESTIL Trailer Stabilizing Ratchet Jack (HI-J-100)
- VESTIL Trailer Stabilizing Jack- Hand Crank (CJ-BEAM-PN)
- BAL PRODUCTS 2,000 lb Telescopic Stabilizers for RV Trailers, 24" (24830)
- Vestil Trailer Jacks & Accessories