Shop All Safety Handrails
Vestil
Square Safety Handrail W/ Toeboard
Mfr # SQ-84-TB
Zoro # G0982515
product price: $278.99
/ea
Free Shipping & Returns
$278.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 86.5
- Overall Width 4
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vestil
- MFR # SQ-84-TB
- Zoro # G0982515
- UPC # 691215062794
- Country of Origin United States
- Category Safety Handrails
Dimensions
Overall Length | 86.5 |
Overall Width | 4 |
Details
Item | Square Safety Handrail W/ Toeboard |
Material | Steel |
Description
Square Safety Handrail W/ Toeboard
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WERNER Extension Ladder Gate Accessory, Aluminum (X300001)
- GUARDAIR Brass Extension, 12 In. (74E012B)
- ZORO SELECT Plate Caster, 6" Wheel Dia., 250 lb. Load (437V25)
- ZORO SELECT Swivel NSF-Listed Plate Caster, Rubber, 4 in., 165 lb. (4W906)
- VESTIL Square Safety Handrail No Toeboard (SQ-72)
- VESTIL Safety Handrail-Hardware, Toeboard, 72" (SQ-72-TB-HWR)
- VESTIL Steel Safety Handrail with Hardware, 74-1/2 In. x 4 In. x 42 In., Yellow (SQ-72-HWR)
- VESTIL Safety Handrail-Hardware, Toeboard, 96" (SQ-96-TB-HWR)
- VESTIL SAFETY HANDRAIL CORNER CONNECTORS (C-CON)
- VESTIL Safety Handrail Hardware, Toeboard, 48" (SQ-48-TB-HWR)
- GARLOCK SAFETY SYSTEMS Guard Rail, Yellow, 10 ft. Overall L (402335S)
- Vestil Safety Handrails