Shop All Safety Handrails
Vestil
Square Safety Handrail W/ Toeboard
Mfr # SQ-60-TB
Zoro # G0982847
product price: $181.99
/ea
Free Shipping & Returns
$181.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 62.5
- Overall Width 4
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vestil
- MFR # SQ-60-TB
- Zoro # G0982847
- UPC # 691215062756
- Country of Origin United States
- Category Safety Handrails
Dimensions
Overall Length | 62.5 |
Overall Width | 4 |
Details
Item | Square Safety Handrail W/ Toeboard |
Material | Steel |
Description
Square Safety Handrail W/ Toeboard
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IDEAL WAREHOUSE INNOVATIONS Column Guard Assembly: 8" H 1/4 section (60-5720-A)
- DAYTON Cable, 1/4 in., 250 ft., 7 x 19, Steel (33RF84)
- NITE IZE Tie-Down Strap, 6 ft. L, 1" W (CJWR6-09-R6)
- ZORO SELECT Adj. Gantry Crane, Gray, Aluminum, 2000 lb. (AHA-2-12-12)
- VESTIL SAFETY HANDRAIL CORNER CONNECTORS (C-CON)
- VESTIL SAFETY HANDRAIL W/HARDWARE & TOEBOARD 60 (SQ-60-TB-HWR)
- VESTIL Square Safety Handrail No Toeboard (SQ-72)
- VESTIL Safety Handrail, Toeboard, 48 " (SQ-48-TB)
- VESTIL Square Safety Handrail W/ Toeboard (SQ-108-TB)
- VESTIL Safety Handrail, No Toeboard, 48 " (SQ-48)
- WIRECRAFTERS Handrail, 8 ft., 2" Long Kickplate, Yellow (HRKP8)
- Vestil Safety Handrails