Shop All Safety Handrails
Vestil
Square Safety Handrail W/ Toeboard
Mfr # SQ-120-TB
Zoro # G0596386
product price: $393.99
/ea
Free Shipping & Returns
$393.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 122.5
- Overall Width 4
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vestil
- MFR # SQ-120-TB
- Zoro # G0596386
- UPC # 691215036993
- Country of Origin United States
- Category Safety Handrails
Dimensions
Overall Length | 122.5 |
Overall Width | 4 |
Details
Item | Square Safety Handrail W/ Toeboard |
Material | Steel |
Description
Square Safety Handrail W/ Toeboard
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VESTIL Welding Cylinder Torch Cart (CYL-EH-FF)
- POST GUARD Post Sleeve, 7" Dia, 60" H, Yellow (CL1386LDY)
- VESTIL Heavy Duty Workspace Manual Turntable (TT-30-7/8)
- ALBION 4" X 2" Non-Marking Polyurethane Swivel Caster, No Brake, Loads Up To 700 lb (16PI04201S)
- VESTIL Safety Handrail-Hardware, Toeboard, 96" (SQ-96-TB-HWR)
- VESTIL Safety Handrail, No Toeboard, 48 " (SQ-48)
- VESTIL Square Safety Handrail No Toeboard (SQ-72)
- VESTIL Steel Safety Handrail with Hardware, 74-1/2 In. x 4 In. x 42 In., Yellow (SQ-72-HWR)
- VESTIL Square Safety Handrail No Toeboard (SQ-120)
- VESTIL Square Safety Handrail W/ Toeboard (SQ-108-TB)
- GARLOCK SAFETY SYSTEMS Guard Rail, Yellow, 10 ft. Overall L (402335S)
- Vestil Warehouse Safety Guards & Protectors