Shop All Safety Handrails
Vestil
Square Safety Handrail W/ Toeboard
Mfr # SQ-108-TB
Zoro # G0986767
original price:
$387.29
9% off
new price: $350.99
/ea
Free Shipping & Returns
$350.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 110.5
- Overall Width 4
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vestil
- MFR # SQ-108-TB
- Zoro # G0986767
- UPC # 691215062695
- Country of Origin United States
- Category Safety Handrails
Dimensions
Overall Length | 110.5 |
Overall Width | 4 |
Details
Item | Square Safety Handrail W/ Toeboard |
Material | Steel |
Description
Square Safety Handrail W/ Toeboard
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WARN ATV/UTV Electric Winch, Rotating End Cap (101045)
- HAMILTON Superflex Wheel, 8X2.50 3/4Rb (W-8-SU-3/4)
- HARRINGTON Manual Chain Hoist, 3000 lb., Lift 15 ft. (CF015-15)
- MARASTAR Flat Free Wheel, Polyurethane, 500lb, White (00056)
- VESTIL Safety Handrail, No Toeboard, 48 " (SQ-48)
- VESTIL SAFETY HANDRAIL W/HARDWARE & TOEBOARD 60 (SQ-60-TB-HWR)
- VESTIL Steel Safety Handrail with Hardware, 74-1/2 In. x 4 In. x 42 In., Yellow (SQ-72-HWR)
- VESTIL Square Safety Handrail No Toeboard (SQ-120)
- VESTIL Square Safety Handrail W/ Toeboard (SQ-120-TB)
- VESTIL Safety Handrail Hardware, Toeboard, 48" (SQ-48-TB-HWR)
- ZORO SELECT Handrail Gate, 3 Ft, Steel (VDKR-G3)
- Vestil Warehouse Safety Guards & Protectors