Shop All Safety Handrails
Vestil
Square Safety Handrail No Toeboard
Mfr # SQ-72
Zoro # G0596340
product price: $198.99
/ea
Free Shipping & Returns
$198.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 74.5
- Overall Width 4
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vestil
- MFR # SQ-72
- Zoro # G0596340
- UPC # 691215037020
- Country of Origin United States
- Category Safety Handrails
Dimensions
Overall Length | 74.5 |
Overall Width | 4 |
Details
Item | Square Safety Handrail No Toeboard |
Material | Steel |
Description
Square Safety Handrail No Toeboard
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Y - Seal (D105)
- ZORO SELECT Wheel Chock, Molded Rbr w/Stl Grab, Black (22XW72)
- ZORO SELECT Cargo Strap, 500 lb., 1 in. W, 15 ft. L (34RY85)
- LIFT-ALL Web Sling, Type 3, 4 ft L, 4 in W, Nylon, Yellow (EE2604NFX4)
- VESTIL Square Safety Handrail W/ Toeboard (SQ-120-TB)
- VESTIL Steel Safety Handrail with Hardware, 74-1/2 In. x 4 In. x 42 In., Yellow (SQ-72-HWR)
- VESTIL SAFETY HANDRAIL W/HARDWARE & TOEBOARD 60 (SQ-60-TB-HWR)
- VESTIL Square Safety Handrail W/ Toeboard (SQ-72-TB)
- VESTIL Safety Handrail-Hardware, Toeboard, 72" (SQ-72-TB-HWR)
- VESTIL Safety Handrail, No Toeboard, 48 " (SQ-48)
- GARLOCK SAFETY SYSTEMS Guard Rail, Yellow, 8 ft. Overall L (404977S)
- Vestil Warehouse Safety Guards & Protectors