Shop All Safety Handrails
Vestil
Square Safety Handrail No Toeboard
Mfr # SQ-60
Zoro # G0987351
product price: $152.99
/ea
Free Shipping & Returns
$152.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 62.5
- Overall Width 4
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vestil
- MFR # SQ-60
- Zoro # G0987351
- UPC # 691215062732
- Country of Origin United States
- Category Safety Handrails
Dimensions
Overall Length | 62.5 |
Overall Width | 4 |
Details
Item | Square Safety Handrail No Toeboard |
Material | Steel |
Description
Square Safety Handrail No Toeboard
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAMPBELL CHAIN & FITTINGS 1" Quik-Alloy® Coupling Link, Grade 80, Painted Red (5771615)
- 3M Ladder SRL Anchor, Fixed, 6 ft., Galvanized (6100564)
- ZORO SELECT Leveling Caster, Nylon, 2-1/2 in., 727 lb. (WMIWR-62PF)
- PROGRIP CARGO CONTROL Tie-Down Strap, 16 ft. L, 1-1/4" W, Yellow (330600)
- VESTIL Safety Handrail, No Toeboard, 48 " (SQ-48)
- VESTIL Steel Safety Handrail with Hardware, 74-1/2 In. x 4 In. x 42 In., Yellow (SQ-72-HWR)
- VESTIL Square Safety Handrail W/ Toeboard (SQ-120-TB)
- VESTIL SAFETY HANDRAIL W/HARDWARE & TOEBOARD 60 (SQ-60-TB-HWR)
- VESTIL Square Safety Handrail No Toeboard (SQ-72)
- VESTIL Square Safety Handrail W/ Toeboard (SQ-108-TB)
- VESTIL Safety Handrail-Hardware, Toeboard, 96" (SQ-96-TB-HWR)
- Vestil Safety Handrails