Shop All Safety Handrails
Vestil
Square Safety Handrail No Toeboard
Mfr # SQ-108
Zoro # G0987266
product price: $289.99
/ea
Free Shipping & Returns
$289.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 110.5
- Overall Width 4
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vestil
- MFR # SQ-108
- Zoro # G0987266
- UPC # 691215062671
- Country of Origin United States
- Category Safety Handrails
Dimensions
Overall Length | 110.5 |
Overall Width | 4 |
Details
Item | Square Safety Handrail No Toeboard |
Material | Steel |
Description
Square Safety Handrail No Toeboard
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIFT-ALL Tuflex(TM) Round Sling, Endless, 12 ft., 8400 lb. (EN90X12)
- ZORO SELECT Wheel Chock, Molded Rubber, Orange (22XW87)
- GEMTOR Ladder, Nylon Rope, 5155 Hooks 30ft. (322-30S)
- WARWOOD TOOL 36 Puller Hook Bar (44430)
- VESTIL Square Safety Handrail W/ Toeboard (SQ-120-TB)
- VESTIL Square Safety Handrail No Toeboard (SQ-120)
- VESTIL Square Safety Handrail W/ Toeboard (SQ-108-TB)
- VESTIL Safety Handrail, No Toeboard, 48 " (SQ-48)
- VESTIL Safety Handrail, Toeboard, 48 " (SQ-48-TB)
- VESTIL Safety Handrail-Hardware, Toeboard, 96" (SQ-96-TB-HWR)
- GARLOCK SAFETY SYSTEMS Guard Rail, Yellow, 8 ft. Overall L (404977S)
- Vestil Warehouse Safety Guards & Protectors