Shop All Stationary Lift Tables
Vestil
SPRING SCISSOR TABLE SOLID STEEL TOP 4,500
Mfr # SST-45-ST
Zoro # G901798157
product price: $2,024.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$2,024.99
Free 30-Day Returns
Key Features
- Height 27.75
- Load Capacity 4500
- Platform Length 43.625 in
- Width 43.625
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vestil
- MFR # SST-45-ST
- Zoro # G901798157
- UPC # 691215321112
- Country of Origin China
- Category Stationary Lift Tables
Dimensions
Height | 27.75 |
Platform Length | 43.625 in |
Width | 43.625 |
Size | 43.625 x 43.625 x 27.75 |
Overall Width | 43.625 |
Platform Width | 43.625 in |
Details
Load Capacity | 4500 |
Material | Steel |
Application | The spring scissor table is ideal for distributing and shipping facilities. |
Color | Black/Yellow |
Features | Provides an ergonomic way of maneuvering products. Reduces the amount of bending and twisting. Brightly colored design for clear visibility. Internal spring for lifting support |
Description
The Spring Scissor Table is ideal for distributing and shipping facilities. The unit allows the user to transfer products from work space to work space, while holding an ergonomically friendly position. The frame is designed of a steel construction, which allows for strength and durability. The scissor mechanism raises the unit to the desired height, while the internal spring provides support when unit is being loaded and unloaded. The round top can be manually rotated 360 degrees for improved packaging and handling capabilities. According skirt is included to diminish risk of pinch-points and other dangers, factory installed.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Steel Low-Profile Utility Cart with Lipped & Flush Metal Shelves, Raised, 2 Shelves, 1,200 lb (LDO-183236-2-95)
- METRO Swivel Stem Caster (5MX)
- ALBION 6" X 2" Non-Marking Rubber Soft Round Swivel Caster, No Brake, Loads Up To 450 lb (16XR06201S)
- ZORO SELECT Post Sleeve, 4-1/2 In Dia., 52 In H, Brown (CL1385U)
- VESTIL Foot Pump Scissor Lift, 400 lb. Cap, 17-7/10"W, 27-3/5"L (SCTAB-400)
- VESTIL Roller Work Positioner, Load Cap. 800 lb. (HYD-RR-35)
- VESTIL Ergo Manual Chrome Platform Table, Load Cap. 2000 lb., Overall Width: 24" (DIE-2430-36-C)
- VESTIL 24" x 48" Electric Hydraulic Lift Table, Load Cap. 3000 lb. (EHLT-2448-3-43-QS)
- VESTIL Ergo Manual Chrome Platform Table, Load Cap. 2000 lb. (DIE-2430-48-C)
- VESTIL High Profile Mech Post Table, Load Cap. 2000 lb., Platform Length: 36" (MT-2436-HP)
- GLOBAL INDUSTRIAL Power Scissor Lift Table, Hand & Foot Control, 48 x 36, 2200 Lb Capacity (989034)
- Vestil Stationary Lift Tables