Shop All Stationary Lift Tables
Vestil
Spring Scissor Table, 4500 lb. Cap
Mfr # SST-45-PSS
Zoro # G1750712
product price: $7,787.99
/ea
Item requires special delivery charges. A $240.00 per item surcharge will be applied.
$7,787.99
Free 30-Day Returns
Key Features
- Load Capacity 4500
- Platform Length 43.625 in
- Overall Width 43.625
- Platform Width 43.625 in
- Material Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vestil
- MFR # SST-45-PSS
- Zoro # G1750712
- UPC # 691215130783
- Country of Origin China
- Category Stationary Lift Tables
Dimensions
Platform Length | 43.625 in |
Overall Width | 43.625 |
Platform Width | 43.625 in |
Width | 43.625 |
Details
Load Capacity | 4500 |
Item | Spring Scissor Table,Partial SS,4500 lb. |
Material | Stainless Steel |
Color | Silver |
Description
Spring Scissor Table,Partial SS,4500 lb.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIFT-ALL Web Sling, Type 3, 20 ft L, 2 in W, Polyester, Yellow (EE2802DFX20)
- ZORO SELECT Fork Extensions, 90in.L x 5inW, Strap, PK2 (35LU38)
- TANIS Strip Brush, 72 In L, Overall Trim 3 In (MB250672)
- LEGACY Performance Series Drum Dolly for 400 lb. Drum (DD55)
- VESTIL E TYPE ELECTRIC LIFT TABLE 3K CAPACITY (EHE-3)
- VESTIL Low Profile Post Lift Table, Load Cap. 1000 lb. (PT12-10)
- VESTIL Ergo Manual Die Table, Load Cap. 2000 lb. (DIE-2430-60)
- VESTIL Ergo Manual Die Table, Load Cap. 2000 lb. (DIE-2430-48)
- VESTIL Spring Scissor Table Part, SS, 4500 lb. Cap (SST-45-PSS-ST)
- VESTIL SPRING SCISSOR TABLE SOLID STEEL TOP 4,500 (SST-45-ST)
- SOUTHWORTH Scissor Lift Table, 2000 lb. Cap, 115V, 24"W, 48"L (LS2-36-2448-FS-115V)
- Vestil Lifting Tables