Shop All Spring Return Hose Reels
Vestil
Spring Driven Hose Reel, 1/2" Hose Dia., 50 ft. Length, 300 psi
Mfr # VHR-50-78
Zoro # G5042698
product price: $375.99
/ea
Free Shipping & Returns
$375.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Duty Rating Heavy Duty
- Hose Inside Dia. 1/2"
- Hose Length 50 ft.
- Housing Material Steel
- Max. Pressure 300 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vestil
- MFR # VHR-50-78
- Zoro # G5042698
- UPC # 691215045605
- Country of Origin China
- Category Spring Return Hose Reels
Dimensions
Hose Inside Dia. | 1/2" |
Hose Length | 50 ft. |
Overall Length | 21" |
Overall Width | 8-1/4" |
Details
Duty Rating | Heavy Duty |
Housing Material | Steel |
Max. Pressure | 300 psi |
Media - Hose Reels | Air, Water |
Item | Spring Driven Hose Reel |
Description
Spring Driven Hose Reel,50ft,1/2 dia.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NATIONAL Small Bore Metric Seals, 48X85X8-R2LS32-S (48X85X8-R2LS32-S)
- RENEWABLE LUBRICANTS Air Tool Lube, ISO 32 Biodegradable, Gal. (83113)
- COILHOSE PNEUMATICS Internal Automatic Drain (8851AD)
- EATON AEROQUIP Adpt, FNPT-MJIC, 1/2-14, 3/4-16, Strt (2022-8-8S)
- VESTIL Spring Driven Hose Reel, 1/2" Hose Dia., 35 ft. Length, 300 psi (VHR-35-58)
- VESTIL Spring Driven Hose Reel, 1/4" Hose Dia., 20 ft. Length, 300 psi (VHR-20-44)
- COXREELS Spring Return Hose Reel, 1/2" Hose Dia., 30 ft. Length, 300 psi (EZ-P-LP-430)
- REELCRAFT Spring Return Hose Reel, 1/2 in Hose Dia., 50 ft Length, 300 psi (UR7850 OLB)
- COXREELS Spring Return DEF Hose Reel, 3/4 in Hose Dia., 50 ft Length, 300 psi (SH-N-550-DF-BBX)
- REELCRAFT Spring Return Hose Reel, 3/8 in Hose Dia., 25 ft Length, 500 psi (4600 OLP)
- REELCRAFT Ultra Compact Cord Reel, Flying Leads (L 3030 123 X)
- Vestil Spring Return Hose Reels