Shop All Lifting Beams & Spreader Bars
Vestil
SPREADER BEAM MAGNETIC 2000LB CAP, 6FT WIDE
Mfr # SBM-20-6-ML
Zoro # G701795172
product price: $1,637.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$1,637.99
Free 30-Day Returns
Key Features
- Bail Opening Height 5 in
- Overall Width 10.75
- Bail Opening Width 3 in
- Max. Spread 69-1/16 in
- Min. Spread 45 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vestil
- MFR # SBM-20-6-ML
- Zoro # G701795172
- UPC # 691215329408
- Country of Origin United States
- Category Lifting Beams & Spreader Bars
Dimensions
Bail Opening Height | 5 in |
Overall Width | 10.75 |
Bail Opening Width | 3 in |
Width | 10.75 |
Height | 23.875 |
Size | 80.0625 x 10.75 x 23.875 |
Details
Max. Spread | 69-1/16 in |
Min. Spread | 45 in |
Features | Designed to lift and move uneven and awkward loads. Large capacity for moving objects both big and small. Includes magnets for lifting versatility. Steel construction for heavy duty performance |
Material | Steel |
Finish | Powder Coat |
Color | Blue |
Application | This versatile magnetic spreader beam is ideal for lifting a variety of loads where headroom is limited. |
Description
This versatile magnetic Spreader Beam is ideal for lifting a variety of loads where headroom is limited. The unit is designed with a powdered coated heavy duty steel construction. The attached magnets allow for easy lifting and transferring of products from workstation to workstation. Powder coated finish limits abrasion and ads durability to the units’ longevity.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Caster Wheel, TPR, 8 in., 675 lb. (XS0820112)
- US CARGO CONTROL (25 pack) Wire Rope Thimble - Zinc Plated Standard Duty - 3/32''-1/8'' (ZPST18-25PK)
- KINEDYNE Type 4 Twisted Eye Lifting Sling 1"x 8ft (EE2-9801X8-KIN)
- PEERLESS CHAIN 1/4 G70 CL GRAB HK SC, UPC, 8022215 (8022215)
- VESTIL Economy Spreader Beam (SBM-60-8)
- VESTIL Economy Spreader Beam, 4000 lb., 36" (SBM-40-3)
- VESTIL Economy Spreader Beam, 6000 lb., 36" (SBM-60-3)
- VESTIL Hand Crank, 1500lb, 7-9/16In (HDLL-15)
- VESTIL Economy Spreader Beam (SBM-40-8)
- VESTIL Economy Spreader Beam, 4000 lb., 72" (SBM-40-6)
- CALDWELL Adjustable Lifting Beam, 4000 lb., 120 In (20-2-10)
- Vestil Lifting Beams & Spreader Bars