Shop All Lifting Beams & Spreader Bars
Vestil
SPREADER BEAM MAGNETIC 1000LB CAP, 12FT WIDE
Mfr # SBM-10-12-ML
Zoro # G501795440
product price: $1,727.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$1,727.99
Free 30-Day Returns
Key Features
- Bail Opening Height 5 in
- Overall Width 8
- Bail Opening Width 3 in
- Max. Spread 141-1/16 in
- Min. Spread 117 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vestil
- MFR # SBM-10-12-ML
- Zoro # G501795440
- UPC # 691215329378
- Country of Origin United States
- Category Lifting Beams & Spreader Bars
Dimensions
Bail Opening Height | 5 in |
Overall Width | 8 |
Bail Opening Width | 3 in |
Width | 8 |
Height | 22.4375 |
Size | 149.8125 x 8 x 22.4375 |
Details
Max. Spread | 141-1/16 in |
Min. Spread | 117 in |
Material | Steel |
Features | Designed to lift and move uneven and awkward loads. Large capacity for moving objects both big and small. Includes magnets for lifting versatility. Steel construction for heavy duty performance |
Color | Blue |
Finish | Powder Coat |
Application | This versatile magnetic spreader beam is ideal for lifting a variety of loads where headroom is limited. |
Description
This versatile magnetic Spreader Beam is ideal for lifting a variety of loads where headroom is limited. The unit is designed with a powdered coated heavy duty steel construction. The attached magnets allow for easy lifting and transferring of products from workstation to workstation. Powder coated finish limits abrasion and ads durability to the units’ longevity.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- US CARGO CONTROL Transport Chain Grade 70 3/8" x 16' Standard Link (TC381670)
- CASTERHQ Heavy Duty Casters, 5"x2" Heavy Duty Caster Set w, PK4 (HD6650-01-PCI-TLB-V-S3)
- TMI Rip-A-Strip Replacment, Smooth, 12in, Clear (999-00204)
- B & P MANUFACTURING Cable Kit, with A5 Style Handle (2006-308)
- VESTIL Economy Spreader Beam, 6000 lb., 72" (SBM-60-6)
- VESTIL Economy Spreader Beam, 4000 lb., 144" (SBM-40-12)
- VESTIL Economy Spreader Beam, 1000 lb., 144" (SBM-10-12)
- VESTIL SPREADER BEAM MAGNETIC 2000LB CAP, 6FT WIDE (SBM-20-6-ML)
- VESTIL Economy Spreader Beam, 1000 lb., 36" (SBM-10-3)
- VESTIL Adjustable Spreader Beam, 8k, 96" (SBM-80)
- CALDWELL Adjustable Spreader Beam, 4000 lb., 72 In (16-2-6)
- Vestil Lifting Equipment