Shop All Bucket Lids & Accessories
Vestil
Spout Top with Tear Tab for Sizes 3-1/2, 5 and 6 Gal, White
Mfr # LID-54-PWST
Zoro # G603529257
product price: $7.29
/ea
Sold in multiples of 6 for $43.74
$43.74
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 12.5
- Width 12.5
- Height 1.5
- Color White
- Material High Density Polyethylene (HDPE)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vestil
- MFR # LID-54-PWST
- Zoro # G603529257
- UPC # 691215061476
- Country of Origin United States
- Category Bucket Lids & Accessories
Dimensions
Length | 12.5 |
Width | 12.5 |
Height | 1.5 |
For Use With Container Size | 3.5, 5, and 6 Gallon Pails |
Outside Diameter | 12.5 |
Size | 12.5 x 12.5 x 1.5 |
Depth | 12.5 |
Overall Length | 12.5 |
Overall Width | 12.5 |
Overall Height | 1.5 |
Details
Color | White |
Material | High Density Polyethylene (HDPE) |
Shape | Round |
Features | 100% Virgin high density Polyethylene (HDPE) construction. Designed to securely seal Vestil 3.5, 5, and 6.5 gallon plastic pails. FDA 21 CFR 177 1520 (c) 3 1a compliant for contact with food or food ingredients. Lightweight and compact design |
Application | Lids for use with plastic and steel pails. |
For Use with Model Number | PAIL-35-PWS, PAIL-54-PWS, PAIL-6-PWS |
Weight | 1 |
Description
Plastic lid for use with plastic pail. This plastic lid is constructed of one-hundred percent (100%) prime virgin high density polyethylene (HDPE) and comply with FDA regulations. Suitable for shipping according to D.O.T. standards. Spout top with tear tab.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUANTUM STORAGE SYSTEMS Steel Bin Rail Floor Rack, 36 in W x 15 in D x 54 in H, Red (QRU-16S-230-48RD)
- QUANTUM STORAGE SYSTEMS 50 lb Shelf Storage Bin, Polypropylene, 8 3/8 in W, 4 in H, 17 7/8 in L, Red (QSB108RD)
- DURHAM MFG 16 ga. ga. Steel Storage Cabinet, 36 in W, 84 in H, Stationary (2603-4S-95)
- TENNSCO Guide Insert, Nylon, Rectangular (944GISQUARE)
- VESTIL Lid with Lever Lock LID-STL-LL for 5 Gallon Open Head Steel Pails (LID-STL-LL)
- VESTIL 6.5 Gallon Screw-Top Plastic Pail & Lid PAIL-SCR-65-W - White (PAIL-SCR-65-W)
- VESTIL Tear Tab for Sizes 3-1/2, 5 and 6 Gal, White (LID-54-PWT)
- VESTIL 2 Gal Spout Top with Tear Top, White (LID-2-PWST)
- VESTIL 3.5 Gallon Screw-Top Plastic Pail & Lid PAIL-SCR-35-W - White (PAIL-SCR-35-W)
- VESTIL LID FOR SCREW TOP PAIL 12.75X12.75X2.5 (LID-SCR)
- PULL R HOLDING CO LLC 5Gal Bucket Stacker (15051)
- Vestil Bucket Lids & Accessories