Shop All Bucket Lids & Accessories
Vestil
Spout Top with Tear Tab for Sizes 3-1/2, 5 and 6 Gal, Natural
Mfr # LID-54-PNST
Zoro # G003529253
Sold in multiples of 6 for $44.94
$44.94
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 12.5
- Width 12.5
- Height 1.5
- Color Natural
- Material High Density Polyethylene (HDPE)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Vestil
- MFR # LID-54-PNST
- Zoro # G003529253
- UPC # 691215088602
- Country of Origin United States
- Category Bucket Lids & Accessories
Dimensions
Length | 12.5 |
Width | 12.5 |
Height | 1.5 |
For Use With Container Size | 3.5, 5, and 6 Gallon Pails |
Outside Diameter | 12.5 |
Overall Width | 12.5 |
Depth | 12.5 |
Overall Length | 12.5 |
Overall Height | 1.5 |
Size | 12.5 x 12.5 x 1.5 |
Details
Color | Natural |
Material | High Density Polyethylene (HDPE) |
Shape | Round |
Weight | 1 |
For Use with Model Number | PAIL-35-PWS, PAIL-54-PWS, PAIL-6-PWS |
Application | Lids for use with plastic and steel pails. |
Features | 100% Virgin high density Polyethylene (HDPE) construction. Designed to securely seal Vestil 3.5, 5, and 6.5 gallon plastic pails. FDA 21 CFR 177 1520 (c) 3 1a compliant for contact with food or food ingredients. Lightweight and compact design |
Description
This plastic lid is for use with a plastic pail. This plastic lid is constructed of one-hundred percent (100%) prime virgin high density polyethylene (HDPE) and comply with FDA regulations. Suitable for shipping according to D.O.T. standards.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NEXEL Chrome Wire Dunnage Rack, 24W x 14D x 14H (P1424C)
- WIRECRAFTERS Sliding Gate, 4 ft x 8 ft 1/4 In (SD4812RW)
- DURHAM MFG Workbenches, Steel, 48" W, 34" Height, 12,000 lb., Straight (HDWB-3048-95)
- AMGOOD Stainless Steel Metal Table with Undershelf, 72 Long X 24 Deep (AMG WT-2472)
- VESTIL 6.5 Gallon Screw-Top Plastic Pail & Lid PAIL-SCR-65-W - White (PAIL-SCR-65-W)
- VESTIL REPLACEMENT STEEL HANDLE FOR PAIL (PAIL-HDL)
- VESTIL 2 Gal Spout Top with Tear Top, White (LID-2-PWST)
- VESTIL LID FOR SCREW TOP PAIL 12.75X12.75X2.5 (LID-SCR)
- VESTIL 3.5 Gallon Screw-Top Plastic Pail & Lid PAIL-SCR-35-W - White (PAIL-SCR-35-W)
- VESTIL Lid with Lever Lock LID-STL-LL for 5 Gallon Open Head Steel Pails (LID-STL-LL)
- ZORO SELECT Plastic Pail Lid, Dia 12-3/8 In, White (GA5W)
- Vestil Bucket Lids & Accessories