Shop All Pallets
Vestil
SPL-4848 48'' x 48'' x 4 3/4'' Galvanized Steel Pallet with 8000 lb. Capacity
Mfr # 736SPL4848
Zoro # G311768573
Free Shipping & Returns
$386.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Description
Ensure maximum durability while shipping heavy objects with this Vestil SPL-4848 48'' x 48'' x 4 3/4'' galvanized steel pallet with 8000 lb. capacity. This pallet features a solid steel construction with a galvanized finish for long-lasting durability. It is designed to resist rusting to ensure the integrity of both the pallet and your merchandise.The pallet is also designed with two-way entry for effortless fork truck access. The 18 11/16'' x 3 7/8'' fork pocket openings allow for entry by forks of varying width. This pallet has a maximum static capacity of 8000 lb. when resting on the floor and a maximum dynamic capacity of 4000 lb. while being raised by forks.Overall Dimensions:Length: 48''Width: 48''Height: 4 3/4''Capacity: 8000 lb.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Shelf Liner 72"x24", White, 4PK (5GRE9)
- HALLOWELL 14 ga. ga. Steel Storage Cabinet, 48 in W, 78 in H, Stationary (HW4CC8478-4CL)
- FATH Roll-in T-Nut, Fath, 15 / 40 Series, PK4 (09602U1/4)
- DURHAM MFG Wall Mount Cabinet W/ 2 Adj Shlvs, 2 Doors, A Keyed Handle (071SD-95)
- VESTIL High Density Polyethylene (HDPE) Pallet, 47.375 in L, 39.5 in W, 6 H (PLP2-4840-YELLOW)
- VESTIL Aluminum Half Skid, 24 in L, 24 in W, 3.75 H (SKID-2424-A)
- VESTIL High Density Polyethylene (HDPE) Pallet, 47.375 in L, 39.5 in W, 6 H (PLP2-4840-GREEN)
- VESTIL High Density Polyethylene (HDPE) Pallet, 47.375 in L, 39.5 in W, 6 H (PLP2-4840-ORANGE)
- VESTIL Aluminum Half Pallet Skid, 24 in L, 24 in W, 5.0625 H (AP-2424-SB)
- VESTIL Steel Pallet, 48 in L, 40 in W, 4.75 H (SPL-4048)
- ZORO SELECT Extruded Aluminum Pallet, 48 in L, 42 1/4 in W, 6 in H (1MCU1)
- Vestil Pallets