Shop All Pallets
Vestil
SPL-4048 48'' x 40'' x 4 3/4'' Galvanized Steel Pallet
Mfr # 736SPL4048
Zoro # G211768611
Free Shipping & Returns
$334.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Description
Ensure maximum durability while shipping heavy objects with this Vestil SPL-4048 48'' x 40'' x 4 3/4'' galvanized steel pallet with 8000 lb. capacity. This pallet features a solid steel construction with a galvanized finish for long-lasting durability. It is designed to resist rusting to ensure the integrity of both the pallet and your merchandise.This pallet features 2-way entry with simple access points for effortless fork truck admittance. Its 8000 lb. static capacity can accommodate both small and large loads. Not to mention its open exterior allows for easy cleaning and maintenance at any time.Overall Dimensions:Length: 48''Width: 40''Height: 4 3/4''Capacity: 8000 lb.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUANTUM STORAGE SYSTEMS 70 lb Shelf Storage Bin, Polypropylene, 11 1/8 in W, 8 in H, 17 7/8 in L, Clear (QSB810CL)
- SPC INDUSTRIAL Dunnage Rack, 66" x 36" x 12" H (D6636)
- QUANTUM STORAGE SYSTEMS 15 lb Drawer Storage Bin, High Impact Polystyrene, 3 3/4 in W, 4 5/8 in H, 11 5/8 in L, Blue (QED501BL)
- QUANTUM STORAGE SYSTEMS Storage Bin, Plastic, 9 in H, Blue (QUS265BL)
- VESTIL Steel Pallet Stand With Casters, 48.8125 in L, 40.5 in W, 17.0625 H (PS-4045-CK)
- VESTIL Black Plastic Pallet, 6000 lb., 48 x 40 (PLP2-4840-BLACK)
- VESTIL Aluminum Half Pallet, 24 in L, 24 in W, 6 H (AP-2424)
- VESTIL Aluminum Half Pallet, 24 in L, 48 in W, 5.0625 H (AP-4824-SB)
- VESTIL Aluminum Half Pallet, 24 in L, 20 in W, 6 H (AP-2024)
- VESTIL Steel Deck Pallet, 39.5 in L, 47 in W, 6.5 H (SDSP-4048)
- PARTNERS BRAND Pallet, 30" L, 30" W, 10 PK (CPW3030R)
- Vestil Pallets