Shop All Dock Wheel Chocks
Vestil
Speed Bump Heavy Duty Asphalt, 72"
Mfr # SBRY-72-A
Zoro # G5043258
Free Shipping & Returns
$173.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Rubber
- Width 11.75
- Height 1.75
- Depth 72
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Vestil
- MFR # SBRY-72-A
- Zoro # G5043258
- UPC # 691215108041
- Country of Origin China
- Category Dock Wheel Chocks
Dimensions
Width | 11.75 |
Height | 1.75 |
Depth | 72 |
Details
Material | Rubber |
Color | Black |
Item | Speed Bump Heavy Duty Asphalt,72" |
Description
Speed Bump Heavy Duty Asphalt,72 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HAMILTON Heavy Service Swivel Caster, 6" x 2" Metal Wheel, 1/2" Sealed Precision Ball Bearings, Swivel Lock (S-HS-6MB-4SL)
- ZORO SELECT Cube Truck, 9/16 cu. yd., 1000lb Cap, Black (36FK96)
- WESCO Stair Climber, For Use With 4W471 (150035)
- RONSTAN INTERNATIONAL Shackle, Wide D, Pin, 3/8" (RF640)
- VESTIL Wheel Alignment Curb, 92", Yellow (SWAC-92)
- VESTIL STEEL WHEEL CHOCK 11 FLUORESCENT YL (FAB-11-FYL)
- VESTIL ALUMINUM WHEEL CHOCK 11 3/4 FLUORESCENT YL (EALUM-7-FYL)
- VESTIL WHEEL CHOCK ERGO HANDLE OPTION (HANDLE)
- VESTIL Extruded Rubber Wheel Chock (EX-4)
- VESTIL Rubber Wheel Chock, 6.5 x 4.75 x 4.25 (RMC-4)
- VESTIL Rubber Wheel Chock, Chain Hanger (RWC-8/OH-15-HD)
- Vestil Dock Wheel Chocks