Shop All Dock Wheel Chocks
Vestil
Speed Bump, Hd, Asphalt Hardware, 108x10x3
Mfr # SBHA-108
Zoro # G1750277
product price: $311.99
/ea
Free Shipping & Returns
$311.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Plastic
- Width 10
- Height 2
- Depth 106
- Color Yellow
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vestil
- MFR # SBHA-108
- Zoro # G1750277
- UPC # 691215114820
- Country of Origin United States
- Category Dock Wheel Chocks
Dimensions
Width | 10 |
Height | 2 |
Depth | 106 |
Details
Material | Plastic |
Color | Yellow |
Item | Speed Bump,Hd,Asphalt Hardware,108x10x3 |
Description
Speed Bump,Hd,Asphalt Hardware,108x10x3
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EKKO Walkie Counterbalance Pallet Stacker, 264 (EK13-130)
- BAUER LADDER Spreader Kit for 10'-12' Bauer Fiberglass / Aluminum Stepladders (07070)
- SERVICE CASTER Lavex Lodging Housekeeping Cart Caster Set - 4 Swivel No Brake – (LAV-SCC-30CS820-TPRBD-4)
- HARRINGTON Electric Chain Hoist, 1,000 lb, 15 ft, Hook Mounted - No Trolley, 115/230V, Yellow (SNER005S-15)
- VESTIL Alum. Whl. Chock with Hdl. and Flag (EALUM-7-H-FL)
- VESTIL Heavy Duty Asphalt Anchor (AS-HDA-12)
- VESTIL Molded Wheel Chock 8 In. with Flag (ORWC-8-ERGO-FL)
- VESTIL Rubber Speed Hump, 23.5x108-Concrete (RSH-108-24-C)
- VESTIL 9"x4"x3.75" Steel Wheel Chock (SWC-9)
- VESTIL Molded Ergo-Handled Wheel Chock (ORWC-8-ERGO)
- EXTREME MAX Extreme Max 5001.5754 3-Position Motorcycle Wheel Chock (5001.5754)
- Vestil Dock Wheel Chocks