Shop All Dock Wheel Chocks
Vestil
Speed Bump, Asphalt Hardware, 72x12x2.25
Mfr # SBDA-72
Zoro # G1750189
product price: $202.99
/ea
Free Shipping & Returns
$202.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Plastic
- Width 12
- Height 2.25
- Depth 72
- Color Yellow
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vestil
- MFR # SBDA-72
- Zoro # G1750189
- UPC # 691215078474
- Country of Origin United States
- Category Dock Wheel Chocks
Dimensions
Width | 12 |
Height | 2.25 |
Depth | 72 |
Details
Material | Plastic |
Color | Yellow |
Item | Speed Bump,Asphalt Hardware,72x12x2.25 |
Description
Speed Bump,Asphalt Hardware,72x12x2.25
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RONSTAN Sgl Pulley, Fixed Eye, 3/16In, OAL1 7/16In (RF661)
- KINEDYNE Tie-Down Strap, Ratchet, 30ft x 2In, 3335lb (573020GRA)
- DAYTON Festoon System Kit, 1/4 In Rope, L 80 Ft (33N206)
- SAFTCART Cargo Strap, Ratchet, 9 ft.x2 In., 1666 lb. (STP-55)
- VESTIL Wheel Alignment Curb, 144", Yellow (SWAC-144)
- VESTIL Speed Bump Heavy Duty Concrete, 72" (SBRY-72-C)
- VESTIL Rubber Speed Hump, 35.25x120, Concrete (RSH-120-36-C)
- VESTIL Plastic Speed Bump with Concrete Hardware, 72" x 10" x 2", Yellow (SB-36)
- VESTIL Urethane Wheel Chock, 7.75x10.875x7.625 (URWC-15)
- VESTIL Rubber Wheel Chock-Steel Handle, 9.25x6x8 (RWC-8-HDL)
- PERFORMANCE TOOL Solid Rubber Wheel Chock (WC41001)
- Vestil Dock Wheel Chocks