Shop All Traffic Barricades
Vestil
Speed Bump, 2 H, 106 in L, 10 in W, Yellow
Mfr # SB-108
Zoro # G1365693
product price: $261.99
/ea
Item requires special delivery charges. A $145.00 per item surcharge will be applied.
$261.99
Free 30-Day Returns
Key Features
- Color Yellow
- Height 2
- Width 10 in
- Includes Concrete Mounting Hardware
- Cable Channel Width 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vestil
- MFR # SB-108
- Zoro # G1365693
- UPC # 190735520871
- Country of Origin United States
- Category Traffic Barricades
Dimensions
Height | 2 |
Length | 106 in |
Width | 10 in |
Cable Channel Width | 3/4 in |
Cable Channel Height | 1 in |
Details
Item | Speed Bump |
Color | Yellow |
Includes | Concrete Mounting Hardware |
Installs to Surface | Concrete |
Parking Stop Material | Plastic |
Recycled Content (%) | No Recycled Content |
Parking Curb Installation Method | Bolts |
Description
Speed Bump, Length 106 in, Height 2, Width 10 in, Includes Concrete Mounting Hardware, Color Yellow
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JUSTRITE Sure-Grip EX Flammable Safety Cabinet, 60 Gal., Yellow (896080)
- GEORGIA BOOT Size 10.5 Steel Steel Toe Boots, Brown (GB00440 W 105)
- WERNER T410000 Retrieval Yoke Lanyard (T410000)
- MCR SAFETY Regular Weight 14 Sleeve Thumb Slot (9374T)
- VESTIL Stackable Poly Barricade, White, Virgin Polyethylene with UV Stabilizer, 36 H, 76.5 L, 16 W, White (BCD-7636-WH)
- VESTIL Plastic, 3.25 H, 72 L, 6 W, Yellow (CS-33-Y)
- VESTIL Car Stop, 4 in H, 71 3/4 in L, 5 3/4 in W, Black (CS-33-BL)
- VESTIL Car Stop, 4 in H, 4 ft L, 6 in W, White (CS-S48-W)
- VESTIL Yellow Plastic Barricade, Floor Mounting, Plastic, 38.5 H, 14 L, 14 W, Yellow (PCB-Y-F)
- VESTIL A-Frame Barricade, 44.5W x 19.5L x 31.75H, Plastic, 31.75 H, 19.5 L, 44.625 W, Yellow/Orange (AFB-44)
- PLASTICADE Barricade, Type I, EG Sheet (105G-T12EGB6)
- Vestil Traffic Barricades