Shop All Traffic Barricades
Vestil
Speed Bump, 2 1/4 in H, 48 in L, 12 in W, Yellow
Mfr # SBD-48
Zoro # G1239167
product price: $118.99
/ea
Free Shipping & Returns
$118.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Yellow
- Height 2 1/4 in
- Width 12 in
- Includes Concrete Mounting Hardware
- Recycled Content (%) No Recycled Content
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vestil
- MFR # SBD-48
- Zoro # G1239167
- UPC # 190735536612
- Country of Origin United States
- Category Traffic Barricades
Dimensions
Height | 2 1/4 in |
Length | 48 in |
Width | 12 in |
Cable Channel Width | No Cable Channel |
Cable Channel Height | No Cable Channel |
Length (Straight Wireway) | 48 in |
Details
Item | Speed Bump |
Color | Yellow |
Includes | Concrete Mounting Hardware |
Recycled Content (%) | No Recycled Content |
Parking Curb Installation Method | Bolts |
Installs to Surface | Concrete |
Parking Stop Material | Plastic |
Description
Speed Bump, Parking Stop Material Plastic, Length 48 in, Height 2 1/4 in, Width 12 in, Color Yellow, Installs to Surface Concrete, Parking Curb Installation Method Bolts, Recycled Content ( Percent) No Recycled Content
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AVON PROTECTION PC50 Full Face Assembly, Twin Port, S (70501-634)
- BLACKBURN FLAG Blackburn High-Vis Vinyl Marking Flag with15"-21" Wire Staff (458WF FLO LIM)
- KISHIGO L-XL, Orange, Class 3, Storm Cover Rainwear Pant (RWP103-L-XL)
- NOTRAX 10 ft. L x PVC Foam, 3/8" Thick (415S0310BL)
- VESTIL Speed Bump, 2 in H, 4 ft L, 10 in W, Yellow (SB-48)
- VESTIL White Plastic Handrailing Section, 40", Plastic, 40 H, 15.5 L, 64 W, White (PHR-W)
- VESTIL Car Stop, 4 in H, 4 ft L, 6 in W, Yellow (CS-S48-Y)
- VESTIL Stackable Poly Barricade, White, Virgin Polyethylene with UV Stabilizer, 36 H, 76.5 L, 16 W, White (BCD-7636-WH)
- VESTIL Stackable Poly Barricade, Yellow, Virgin Polyethylene with UV Stabilizer, 36 H, 76.5 L, 16 W, Yellow (BCD-7636-YL)
- VESTIL Car Stop Asphalt Hardware Kit (CS-AK-3)
- QUEUE SOLUTIONS ConePro 600, Orange, 25' Yellow/Black DANGER FORKLIFT TRUCKS Belt (CP600O-YBDFT250)
- Vestil Traffic Barricades