Shop All Utility Cart Accessories
Vestil
Specialty T-Shaped Molded Bumper 22 x 22 x 3 Bolt Holes 3
Mfr # T-22
Zoro # G5580395
product price: $92.25
/ea
Free Shipping & Returns
$92.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 3
- Overall Height 22
- Material Rubber
- Color Black
- Assembled Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vestil
- MFR # T-22
- Zoro # G5580395
- UPC # 691215039161
- Country of Origin India
- Category Utility Cart Accessories
Dimensions
Overall Length | 3 |
Overall Height | 22 |
Platform Length | 3" |
Width | 22 |
Overall Width | 22 |
Length | 3 in |
Height | 22 in |
Details
Material | Rubber |
Color | Black |
Item | Specialty T-Shaped Molded Bumper,3x22x22 |
Assembled | Yes |
Includes | (1) Rubber Specialty T-Shaped Molded Bumper |
For Use With | Use on loading dock to protect trailer & dock |
Features | Simple installation for immediate use. Use on loading dock to protect trailer & dock. Molded bumper construction is built to endure years of abusive pounding. Pre-drilled countersunk mounting holes make installation easy |
Accessory Type | Specialty T-Shaped Molded Bumper,3x22x22 |
Description
Specialty T-Shaped Molded Bumper,3x22x22
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VESTIL Drum Truck, Stainless Steel (DBT-SS)
- STREN-FLEX Round Sling, Endless, 1-1/8in. Dia, 16ft. L (SFERSST3-16)
- LIFT-ALL Web Sling, Type 5, 10 ft L, 2 in W, Polyester, Silver (EN1802TX10)
- MAGLINER Handle Straight Loop (301126)
- VESTIL Black Hardened Molded Rubber Bumper 10 In 4 piece (DBE-10-4)
- VESTIL Black Hardened Molded Rubber Bumper 10 In 1 piece (DBE-10-1)
- VESTIL Black Hardened Molded Rubber Bumper 30 In 2 piece (DBE-30-2)
- DAYTON Steering Bar, 36 In. (21D024)
- GLOBAL INDUSTRIAL Accessory Ladder Hook, For Industrial Service Cart, Structural Foam, 2PK (800303)
- AGRI-FAB Utility Poly Cart, 18 cu ft Capacity (45-0553)
- GLOBAL INDUSTRIAL Accessory Square Hooks, 2-3/8 Deep, for Industrial Service Carts, Structural Foam, 2PK (800301)
- Vestil Utility & Storage Carts