Shop All Sleeve Anchors
Vestil
Sleeve Anchor, 3/8" Dia., 5/8" L, Steel Zinc Plated, 4 PK
Mfr # AS-584-4PK
Zoro # G201793760
product price: $15.29
/pk 4, $3.82/ea
Sold in multiples of 3 for $45.87
$45.87
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wedge Anchor Type Wedge Anchor
- Compatible Material Concrete
- Anchor Diameter 3/8"
- Overall Length 5/8"
- Material Type Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vestil
- MFR # AS-584-4PK
- Zoro # G201793760
- UPC # 691215101219
- Country of Origin China
- Category Sleeve Anchors
Dimensions
Anchor Diameter | 3/8" |
Overall Length | 5/8" |
Size | 0.625 x 0.625 x 4 |
Width | 0.625 |
Height | 4 |
Overall Height | 4 |
Overall Width | 0.625 |
Outside Diameter | .375 |
Details
Item | Sleeve Anchor |
Wedge Anchor Type | Wedge Anchor |
Compatible Material | Concrete |
Material Type | Steel |
Finish | Zinc Plated |
Maximum Material Thickness | 5/8" |
Application | Once the anchors are in place, they promote safety and well-being by holding material in a secure position. |
Thread | Standard |
Weight | 2 |
Color | Silver |
Features | Anchor design makes installation quicker and easier. Zinc plated steel provides a strong anchor point. Sleeve length provides added security. Anchor construction hold units in place in the most demanding environments |
For Use With | B-516, B-818, BR-GL-BK, BR-GL-G, DBE-10-1, DBE-10-4, DBE-20-1, DBE-30-1, DBE-30-2, TB-90 |
Description
Concrete Sleeve Anchor Bolt is perfect for installation and security of a variety of applications. Bolts are lightweight and compact for use on the job site. Pack of 4
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Blind Rivet, Dome Head, 3/16 in Dia., 1/2 in L, Steel Body, 250 PK (U33900.018.6264)
- ZORO SELECT Dowel Pin, Std, Nyl, 1/4x3/4 L, PK50 (4DAG8)
- ZORO SELECT Fully Threaded Rod, 9/16"-12, 12 ft, Stainless Steel, 18-8, Plain Finish (U51070.056.9999)
- ZORO SELECT Internally-Threaded Rod, 1/2"-20 Thread to 1/2"-20 Thread, 18 in, Aluminum, Plain Finish, Round (LINK50018IA)
- VESTIL Sleeve Anchor, 1/2" Dia., 5" L, Steel Zinc Plated, 12 PK (AS-125-12PK)
- VESTIL Sleeve Anchor, 3/8" Dia., 5/8" L, Steel Zinc Plated (AS-584)
- VESTIL Sleeve Anchor, 1/2" Dia., 4" L, Steel Zinc Plated, 12 PK (AS-124-12PK)
- VESTIL Sleeve Anchor, 3/4" Dia., 4" L, Steel Zinc Plated, 12 PK (AS-344-12PK)
- VESTIL Sleeve Anchor, 3/4" Dia., 6" L, Steel Zinc Plated (AS-346)
- VESTIL Sleeve Anchor, 3/8" Dia., 3" L, Steel Zinc Plated, 8 PK (AS-383-8PK)
- MKT FASTENING Sup-R-Sleeve Sleeve Anchor, 5/8" Dia., 6" L, Carbon Steel Zinc Plated, 5 PK (1720000)
- Vestil Concrete Anchors