Shop All Sleeve Anchors
Vestil
Sleeve Anchor, 3/8" Dia., 3" L, Steel Zinc Plated, 8 PK
Mfr # AS-383-8PK
Zoro # G705445172
product price: $24.95
/pk 8, $3.12/ea
$24.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Compatible Material Concrete
- Anchor Diameter 3/8"
- Overall Length 3"
- Thread Size 3/8"
- Material Type Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vestil
- MFR # AS-383-8PK
- Zoro # G705445172
- UPC # 691215333337
- Country of Origin China
- Category Sleeve Anchors
Dimensions
Anchor Diameter | 3/8" |
Overall Length | 3" |
Thread Size | 3/8" |
Details
Item | Sleeve Anchor |
Compatible Material | Concrete |
Material Type | Steel |
Finish | Zinc Plated |
Application | Concrete |
Includes | 8 Anchor Bolts, 8 Washers and 8 Nuts |
Description
Concrete sleeve anchor bolt is perfect for installation and security of a variety of applications. Bolts are lightweight and compact for use on the job site. Pack of 8.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Wood Screw, #2, 3/8 in, Plain Brass Flat Head Slotted Drive, 30 PK (34625)
- ZORO SELECT Oversized Key Stock Assortment, Steel (WWGDISKSZCOV031)
- VELCRO BRAND Reclosable Fastener, No Adhesive, 23 in, 7/8 in Wd, Black, 3 PK (90700)
- ZORO SELECT #8-32 Low Carbon Steel Zinc Plated Finish Square Nut - Regular, 100 pk. (U11140.016.0001)
- VESTIL Sleeve Anchor, 3/4" Dia., 6" L, Steel Zinc Plated, 8 PK (AS-346-8PK)
- VESTIL Sleeve Anchor, 3/4" Dia., 6" L, Steel Zinc Plated (AS-346)
- VESTIL Sleeve Anchor, 1/2" Dia., 4" L, Steel Zinc Plated, 4 PK (AS-124-4PK)
- VESTIL Sleeve Anchor, 3/4" Dia., 6" L, Steel Zinc Plated, 12 PK (AS-346-12PK)
- VESTIL Sleeve Anchor, 3/8" Dia., 5/8" L, Steel Zinc Plated (AS-584)
- VESTIL Sleeve Anchor, 3/4" Dia., 4" L, Steel Zinc Plated, 12 PK (AS-344-12PK)
- ZORO SELECT Sleeve Anchor, 1/4" Dia., 1-3/8" L, Stainless Steel Plain, 100 PK (1422ASLC188)
- Vestil Concrete Anchors