Shop All Sleeve Anchors
Vestil
Sleeve Anchor, 1/2" Dia., 4" L, Steel Zinc Plated, 8 PK
Mfr # AS-124-8PK
Zoro # G805445201
product price: $24.95
/pk 8, $3.12/ea
$24.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Compatible Material Concrete
- Anchor Diameter 1/2"
- Overall Length 4"
- Thread Size 1/2"
- Material Type Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vestil
- MFR # AS-124-8PK
- Zoro # G805445201
- UPC # 691215333252
- Country of Origin China
- Category Sleeve Anchors
Dimensions
Anchor Diameter | 1/2" |
Overall Length | 4" |
Thread Size | 1/2" |
Details
Item | Sleeve Anchor |
Compatible Material | Concrete |
Material Type | Steel |
Finish | Zinc Plated |
Includes | 8 Anchor Bolts, 8 Washers and 8 Nuts |
Application | Concrete |
Description
Concrete sleeve anchor bolt is perfect for installation and security of a variety of applications. Bolts are lightweight and compact for use on the job site. Pack of 8.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Safety Pin, 3/4 Dia, Material: Steel (5VU97)
- ZORO SELECT Hex Nut, 1/2"-13, 316 Stainless Steel, Not Graded, Plain, 7/16 in Ht, 500 PK (HNIXX050-500P)
- TITAN INDUSTRIAL SUPPLY 2230 Piece Metric 8.8 Coarse Thread Bolt and Nut Fastener Assortment (T2230HO88)
- RED HEAD Multi-Set II Flanged Coil Thread Anchor, 1" Dia, 2-1/2" L, Steel Zinc Plated, 25 PK (RM-58)
- VESTIL Sleeve Anchor, 3/4" Dia., 4" L, Steel Zinc Plated, 12 PK (AS-344-12PK)
- VESTIL Sleeve Anchor, 3/4" Dia., 6" L, Steel Zinc Plated, 12 PK (AS-346-12PK)
- VESTIL Sleeve Anchor, 1/2" Dia., 4" L, Steel Zinc Plated, 12 PK (AS-124-12PK)
- VESTIL Sleeve Anchor, 3/8" Dia., 5/8" L, Steel Zinc Plated (AS-584)
- VESTIL Sleeve Anchor, 3/8" Dia., 3" L, Steel Zinc Plated, 8 PK (AS-383-8PK)
- VESTIL Sleeve Anchor, 3/4" Dia., 6" L, Steel Zinc Plated (AS-346)
- MIDWEST FASTENER Sleeve Anchor, 3/4" Dia., 6-1/4" L, Steel Zinc Plated, 5 PK (07854)
- Vestil Concrete Anchors