Shop All Bulk Storage Racks
Vestil
Slab Transport With Casters 4K Blue
Mfr # STR-M-9764-4-CK1
Zoro # G605445609
product price: $1,796.99
/ea
Item requires special delivery charges. A $425.00 per item surcharge will be applied.
$1,796.99
Free 30-Day Returns
Key Features
- Width 43.5
- Depth 97
- Height 74
- Material Steel/Wood
- Finish Powder Coated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vestil
- MFR # STR-M-9764-4-CK1
- Zoro # G605445609
- UPC # 691215358941
- Country of Origin United States
- Category Bulk Storage Racks
Dimensions
Width | 43.5 |
Depth | 97 |
Height | 74 |
Details
Material | Steel/Wood |
Item | Slab Transport With Casters |
Finish | Powder Coated |
Capacity | 4000 |
Includes | Casters |
Description
A slab storage rack is a unique way to hold stone items. With an upright design and wide foundational base, any movement or jostling of items is minimized. Vertical storage racks help to maximize floor space and increase visibility of products. Additional wood foundation surface is used to guard against scuffs or abrasions that may occur. The steel frame includes a powder coat finish for added baked in toughness. Hardware is included for assembly.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Under Shelf Hook, Steel, PK2 (1RCH2)
- GLOBAL INDUSTRIAL 36 in W, 42 in H, 18 D (500135)
- ZORO SELECT Shelf Liner 24"x24", Clear, 4PK (5GRF9)
- QUANTUM STORAGE SYSTEMS 75 lb Hang & Stack Storage Bin, Polypropylene, 8 1/4 in W, 8 in H, 13 5/8 in L, Green (QUS242GN)
- VESTIL Starter Gravity Flow Rack, 36 in D, 96 in W, 4 Shelves, Blue (FLOW-3-4)
- VESTIL Starter Gravity Flow Rack, 48 in D, 96 in W, 3 Shelves, Blue (FLOW-4-3)
- VESTIL Slab Transport No Casters 4K Blue (STR-S-9764-4)
- VESTIL Add-On Horizontal Bar Storage Rack, 48 in D, 48 in W, 15 Shelves, Blue (LBPH-EXT)
- VESTIL Bar Rack Add-On Unit - Double-Sided (BAR-A-84-D)
- VESTIL Starter Vertical Bar Rack, 24 in D, 48 in W, 4 Shelves, Blue (SSRT-47)
- TENNSCO Starter Bulk Storage Rack, 36 in D, 72 in W, 3 Shelves (6940)
- Vestil Bulk Storage Racks