Shop All Lifting Truck Accessories
Vestil
SL Stacker Drum/Roll/Reel Forks PR
Mfr # SL-AA-DRR-FK
Zoro # G705573998
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$740.99
Free 30-Day Returns
Key Features
- Overall Height 16
- Overall Length 44
- Overall Width 12
- Material Steel
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Vestil
- MFR # SL-AA-DRR-FK
- Zoro # G705573998
- UPC # 691215346030
- Country of Origin China
- Category Lifting Truck Accessories
Dimensions
Overall Height | 16 |
Overall Length | 44 |
Overall Width | 12 |
Platform Length | 44" |
Size | 44 x 12 x 16 |
Details
Material | Steel |
Color | Black |
Load Capacity | 1200 lb |
Assembled | Yes |
Includes | (1) Pair of Steel Stacker Drum/Roll/Reel Forks |
Description
Picking up and moving round items on standard flat forks is often difficult and always dangerous. Now, with a fork set tilted to the center of the lifting unit, that difficulty is diminished. The inclined design of the forks creates a more stable lifting experience that limits movement and jostling of the products. Forks are constructed of steel and are simple to attach for immediate use. Powder coat finish diminishes chances of possible product abrasion and adds a baked in toughness.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VESTIL Adjustable Step Stand, 2 Step, 36 x 23" (ASP-36)
- CROSBY Anchor Shackle, 1/2" Body Sz, Galvanized (1018099)
- SHEPHERD CASTER 3" X 13/16" Non-Marking Pvc Swivel Caster, Side Brake, Loads Up To 120 lb (PRE30223ZN-VPR01(CG)B)
- BULK-STRAP Bulk Webbing, Yellow, 50 ft. L, 2" W (PE02050PY)
- VESTIL Magnetic Easy Lift, 50 lb. (EASY-50)
- VESTIL 750 lb. Hydraulic Lift Cart, Load Cap. 750 lb. (HYDRA-4-AF-18)
- VESTIL Manual Cylinder Lifter, Load Cap. 200 lb. (CYL-M-9)
- VESTIL Swivel Hook Forklift Truck Hoisting Hook, 4000 Lbs. Capacity (LM-HP4-S)
- VESTIL Incandecent Single Arm Load Light, 24" (LL-24)
- VESTIL WORK POSITIONER OPTIONAL V BLOCK (MWP-VBLK)
- VESTIL PNEUMATIC TWIN FOOT SWITCH (FC-2P)
- Vestil Lifting Truck Accessories