Shop All Forklift Accessories
This Product is Discontinued
Vestil
Skid Steer Bucket, Low Profile, 60" (Discontinued)
Mfr # EA-SKSB-60-LP
Zoro # G0645388
Item requires special delivery charges. A $154.00 per item surcharge will be applied.
This Product is Discontinued
Key Features
- Overall Height 18.125
- Overall Length 31.9375
- Overall Width 60
- Material Steel
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vestil
- MFR # EA-SKSB-60-LP
- Zoro # G0645388
- UPC # 691215230728
- Country of Origin United States
- Category Forklift Accessories
Dimensions
Overall Height | 18.125 |
Overall Length | 31.9375 |
Overall Width | 60 |
Size | 31.9375 x 60 x 18.125 |
Width | 60 |
Height | 18.125 |
Length | 31.9375 |
Details
Material | Steel |
Color | Black |
Item | Skid Steer Bucket,Low Profile,60" |
Weight | 277 |
Forklift Attachment Type | Universal Mounting Plate 32" Center |
Capacity | 13 ft³ |
Features | Resilient leading edge for digging below the surface. All welded steel construction for robust strength. Universal mounting system for simple attachment. Large capacity for heavy loads |
Finish | Liquid Paint |
Description
Skid Steer Bucket,Low Profile,60
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.