Shop All Pallets
Vestil
SKID-2424-A 24'' x 24'' x 3 3/4'' Aluminum Half Skid with 4000 lb. Capacity
Mfr # 736SKID2424A
Zoro # G011768644
Free Shipping & Returns
$152.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Description
Ensure maximum durability while shipping heavy objects with this Vestil SKID-2424-A 24'' x 24'' x 3 3/4'' aluminum half skid with 4000 lb. capacity. This skid features a welded aluminum construction with a smooth top that ensures the easy loading and unloading of products while reducing wearing and erosion. Its unique design can withstand high-power steam scrubbing pads and brushes making it the ideal addition to chemical facilities and food manufacturing sites.This skid features 2-way entry with simple access points for effortless fork truck admittance. Being a half skid it maximizes space during transport and storage yet its 4000 lb. static capacity can accommodate both small and large loads. Not to mention its open exterior allows for easy cleaning and maintenance at any time.Overall Dimensions:Length: 24''Width: 24''Height: 3 3/4''Capacity: 4000 lb.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIGNER INDEX Wire Shelving Label Holder, 6" x 1-5/16", Clear (25 pcs/pkg) (WR1256)
- ZORO SELECT Wall Mount Storage Cabinet, 30x30x12 (6MNU8)
- AKRO-MILS Stack & Nest Container, Blue, Industrial Grade Polymer, 19 1/2 in L, 15 1/2 in W, 13 in H (35195BLUE)
- AKRO-MILS Akro-Mils Plastic Drawer Parts Cabinet 10126 - 20"W x 6-3/8"D x 10-1/4"H, Black, 26 Drawers (10126)
- VESTIL High Density Polyethylene (HDPE) Pallet, 47.375 in L, 39.5 in W, 6 H (PLP2-4840-ORANGE)
- VESTIL High Density Polyethylene (HDPE) Pallet, 47.375 in L, 39.5 in W, 6 H (PLP2-4840-GREEN)
- VESTIL Steel Pallet Stand With Casters, 48.8125 in L, 40.5 in W, 17.0625 H (PS-4045-CK)
- VESTIL High Density Polyethylene (HDPE) Pallet, 39 in L, 46.875 in W, 5.5 H (PLPS-4840-9L)
- VESTIL Aluminum Heavy Duty Aluminum Pallet, 48 in L, 40.125 in W, 6 H (AP-4048)
- VESTIL Steel Pallet, 36 in L, 36 in W, 4.75 H (SPL-3636)
- VESTIL Steel Pallet, 48 in L, 42 in W, 4.75 H (SPL-4248)
- Vestil Pallets