Shop All Pallets
Vestil
SKID-20 39 1/2'' x 47 3/8'' x 6'' Nestable Red Plastic Skid
Mfr # 736SKID20
Zoro # G011768569
Free Shipping & Returns
$138.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Description
Minimize skid maintenance requirements and maximize safety with this Vestil SKID-20 39 1/2'' x 47 3/8'' x 6'' nestable red plastic skid. This skid is constructed of 100% virgin high-density polyethylene that won't chip like wood. This makes the skid safer to handle and virtually maintenance-free. Made of a more hygienic material than wood this skid is ideal for use when shipping food and medicine in addition to shipping internationally. Plus the vented top allows for proper drainage.The skid is accessible from all sides to make loading onto forks quick and efficient. It has 4-way entry allowing for effortless transportation by different fork equipment. This skid is nestable for efficient storage. When resting on the floor it has a static weight capacity of 3300 lb.; while equipped on forks it has a dynamic capacity of 660 lb.Overall Dimensions:Length: 39 1/2''Width: 47 3/8''Height: 6''Capacity: 660 lb. - 3300 lb.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUANTUM STORAGE SYSTEMS 50 lb Shelf Storage Bin, Polypropylene, 4 1/8 in W, 6 in H, 11 5/8 in L, Blue (QSB201BL)
- ZORO SELECT Faucet, 1/2-20 UNF, Self-Closing, Brass (08540)
- JUSTRITE Safety Drum Faucet, 0.8125-27 UNS 2B Inlet, PTFE Seal, Adjustable Closure, Brass Body (08910)
- 80/20 Magnetic Door, Bracket (2745)
- VESTIL Aluminum Half Pallet, 24 in L, 24 in W, 5.0625 H (AP-ST-2424-SB)
- VESTIL High Density Polyethylene (HDPE) Pallet, 47.375 in L, 39.5 in W, 6 H (PLP2-4840-YELLOW)
- VESTIL Aluminum Half Pallet, 24 in L, 24 in W, 6 H (AP-2424)
- VESTIL High Density Polyethylene (HDPE) Pallet, 48 L, 40 W, 12 H (PLP4-4840-BLACK)
- VESTIL Steel Pallet, 36 in L, 36 in W, 4.75 H (SPL-3636)
- VESTIL High Density Polyethylene (HDPE) Rackable Pallet/Skid, 39.25 in L, 47.125 in W, 6.5 H (PLPS-H)
- JIFRAM EXTRUSIONS INC Jifram Extrusions 05000246 Storage Caddy - 24 x 24 in. (5000246)
- Vestil Pallets