Shop All Emergency Vehicle Sirens & Loudspeakers
Vestil
Siren, Hand Crank, Metal, Camo
Mfr # SIREN-100-C
Zoro # G5043075
Free Shipping & Returns
$152.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Universal
- Decibels (dB) 110
- Material Steel
- Application This warning siren is an ideal method to warn people of dangerous situations
- Width 8.125
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Vestil
- MFR # SIREN-100-C
- Zoro # G5043075
- UPC # 691215064040
- Country of Origin China
- Category Emergency Vehicle Sirens & Loudspeakers
Dimensions
Width | 8.125 |
Height | 8.875 |
Depth | 6 |
Details
Item | Siren,Hand Crank,Metal,Camo |
For Use With | Universal |
Decibels (dB) | 110 |
Material | Steel |
Application | This warning siren is an ideal method to warn people of dangerous situations |
Description
Siren,Hand Crank,Metal,Camo
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUCAS OIL White Lithium Grease 8Oz (10533)
- FOUR SEASONS FITTING-FO BL #8 R1 (14928)
- WESTWARD Lug Nut Wrench, 4 Way, L 20 In (2HLB1)
- DONALDSON Hydraulic Filter, Spin-On, P165875 (P165875)
- VESTIL Siren, Hand Crank, Metal, Bracket Mount (SIREN-100-BM)
- VESTIL Siren, Hand Crank, Metal, Silver/Gray (SIREN-100-S)
- VESTIL Siren, Hand Crank, Plastic, Camo (SIREN-100-P-C)
- ABRAMS Expedition 200 Watt Handheld Remote PA Siren System (EH-200)
- ABRAMS Eco 100 Watt Siren Speaker (ECS-100)
- FEDERAL SIGNAL Back Up Alarm, 97dB, 12 to 24VDC, Black (210239-W)
- WOLO HANDY HORN REFILL (495)
- Vestil Emergency Vehicle Sirens & Loudspeakers