Shop All Cantilever Racks & Components
Vestil
Single-Sided Racking, 26.5K 120 x 20
Mfr # SAC-1012
Zoro # G5043389
Item requires special delivery charges. A $154.00 per item surcharge will be applied.
$785.99
Free 30-Day Returns
Key Features
- Load Capacity 13,250 lb.
- Height 120"
- Depth 20"
- Material Steel
- Width 10"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Vestil
- MFR # SAC-1012
- Zoro # G5043389
- UPC # 691215034739
- Country of Origin United States
- Category Cantilever Racks & Components
Dimensions
Height | 120" |
Depth | 20" |
Width | 10" |
Details
Item | Single-Sided Racking |
Load Capacity | 13,250 lb. |
Material | Steel |
Description
Single-Sided Racking,26.5K 120 x 20
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUANTUM STORAGE SYSTEMS 14 Gauge Steel Single Sided Tip Out Bin Rack, 23 5/8 in W x 52 in H x White (QFS148-306WT)
- AT-A-GLANCE Therma Level Gauge, 36"D, 9" Extn, 2"NPT (H-2-36-9)
- LEWISBINS Plastic Divider, Black, 9 5/8 in L, Not Applicable W, 2 in H (DV1025 XL)
- STERILITE Storage Tote, Clear/Blue, Polypropylene, 23 5/8 in L, 18 5/8 in W, 9 1/4 in H (14449606)
- VESTIL Blue Steel Standard Cantilever Single Upright Rack 6ft Height 24" Arm (SU-C-6-24)
- VESTIL Blue Steel Medium Duty Cantilever Brace Set 59"W x 59"L x 6"H (MB-C-6-60)
- VESTIL Orange Medium Cantilever Incline Arm 24" Usable Length (MIA-C-24)
- VESTIL Port Cantilever Cart, 31.6x50.5x64.8, PR (CANT-3048)
- VESTIL Self-Supporting Rack, 2000 lb. (SR-SS)
- VESTIL Blue Steel Standard Double Upright Cantilever 10ft Height 24" Arm (SDU-C-10-24)
- JARKE Starter Cantilever Rack, 1 Side, 7 ft. H (CR-6)
- Vestil Cantilever Racks & Components