Shop All Pallet Pullers
Vestil
Single Scissor Pallet Puller, 5K, 7" Jaw
Mfr # PAL-12
Zoro # G5581436
Free Shipping & Returns
$77.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 15
- Overall Length 2.75
- Overall Width 15
- Material Steel
- Color Yellow
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Vestil
- MFR # PAL-12
- Zoro # G5581436
- UPC # 691215000079
- Country of Origin China
- Category Pallet Pullers
Dimensions
Overall Height | 15 |
Overall Length | 2.75 |
Overall Width | 15 |
Platform Length | 2.75" |
Length | 2.75 |
Height | 15 |
Details
Material | Steel |
Color | Yellow |
Item | Single Scissor Pallet Puller,5K,7" Jaw |
Load Capacity | 5000 lb |
Assembled | Yes |
Description
Single Scissor Pallet Puller,5K,7 In. Jaw
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAPP CASTER 5"X2" Phenolic Wheel Swivel Caster - 1,000 Lbs Capacity (146DURB520S)
- ALBION 4" X 2" Non-Marking Elastomer Swivel Caster, No Brake, Loads Up To 1250 (18SE04228S)
- PEERLESS J Hook, 3/4 in., 1200 lb., Style A (JAA075)
- WARN INDUSTRIES WINCHES, VR EVO 10-S (103253)
- VESTIL Cam Action Pallet Puller, 5K, 3" Jaw (PAL-14)
- VESTIL Steel Low Profile Double Scissor Pallet Puller, 2" x 16-3/4". x 13-3/4", 5000 lb Capacity, Yellow (PAL-LP)
- VESTIL Double Scissor Pallet Puller, 5K, 3" Jaw (PAL-21)
- DAYTON Pallet Puller, 5000 Lb, Double Scissor (2A093)
- DAYTON Pallet Puller, 5000 Lb, Single Scissor (3KR81)
- ZORO SELECT Pallet Puller, 5000 Lb, Double Scissor (21XU20)
- ZORO SELECT Pallet Puller, 3000 Lb, Single Scissor (21XU18)
- Vestil Pallet Pullers