Shop All Mobile Lift Tables
Vestil
Single Hydraulic Scissor Cart, 1000 lb. Cap, 19-3/4"W, 32"L
Mfr # CART-1000-TS
Zoro # G5425911
product price: $877.99
/ea
Item requires special delivery charges. A $135.00 per item surcharge will be applied.
$877.99
Free 30-Day Returns
Key Features
- Load Capacity 1000 lb.
- Overall Width 19.75
- Color Blue
- Height 39.5 in
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vestil
- MFR # CART-1000-TS
- Zoro # G5425911
- UPC # 691215010238
- Country of Origin China
- Category Mobile Lift Tables
Dimensions
Overall Width | 19.75 |
Height | 39.5 in |
Width | 19.75 |
Details
Load Capacity | 1000 lb. |
Item | Single Hydra Scissor Cart,1K,32 x 19.75 |
Color | Blue |
Material | Steel |
For Use With | Material can be easily loaded onto a cart from a table, lowered to safe transporting height, and raised to unload at a destination. |
Description
Single Hydra Scissor Cart,1K,32 x 19.75
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DUTTON-LAINSON Handle, For Use With Mfr. Model Number: DLB1205A (6450)
- PS INDUSTRIES Single Door Metal, Yellow, 21 (LSG-4050-PCY)
- GLOBAL EQUIPMENT Global Industrial„¢ Shorty Telescoping Forklift Jib Boom Crane, 55-1/4" - 93"L, 4000 Lbs. Cap. (989045)
- DAYTON Load Chain Hoist (GGS_56945)
- VESTIL Double Hydraulic Cart, 800 lb., 35.5 x 20 (CART-800-D-TS)
- VESTIL Air Hydraulic Steel Cart, 1750 lb. Cap, 20"W, 39-1/2"L (AIR-1750)
- VESTIL Steel Constructed Auto-Hite Cart (SCSC-2000-4848)
- VESTIL Steel Self Elevating Spring Table, 20" x 20", 230 lbCapacity (ETS-230)
- VESTIL Premium Double Scissor Cart, 300 lb. Cap, 19-1/2"W, 33"L (CART-300-D-FR)
- VESTIL DC Power Hydraulic Scissor Cart, 1000 lb. Cap, 39-3/4"W, 20-1/2"L (CART-1000D-DC)
- VESTIL Low-Profile Hydraulic Scissor Cart, Heavy Duty (CART-900-LP)
- Vestil Lifting Tables