Shop All Mobile Lift Tables
Vestil
Single Hydraulic Cart, 750 lb., 32 x 19.75
Mfr # CART-750-TS
Zoro # G5582389
product price: $732.99
/ea
Item requires special delivery charges. A $125.00 per item surcharge will be applied.
$732.99
Free 30-Day Returns
Key Features
- Load Capacity 750 lb.
- Platform Length 32"
- Overall Height 39-1/2"
- Overall Width 19-3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vestil
- MFR # CART-750-TS
- Zoro # G5582389
- UPC # 691215010481
- Country of Origin China
- Category Mobile Lift Tables
Dimensions
Platform Length | 32" |
Overall Height | 39-1/2" |
Overall Width | 19-3/4 in |
Details
Load Capacity | 750 lb. |
Item | Single Hydraulic Cart,750 lb.,32 x 19.75 |
Description
Single Hydraulic Cart,750 lb.,32 x 19.75
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CALDWELL Lifting Beam, 15000 lb. Limit, 72" Spread (20-7.1/2-6)
- US CARGO CONTROL Galvanized Turnbuckle - Import - Jaw & Jaw - 3/4" x 9" (JJTBGV34X9)
- ZORO SELECT Swivel Stem Cster, Rubber, 3-1/2 in, 160 lb, Blk (20TM32)
- VESTIL Self Dumping Hopper - Light Duty - Blue (D-25-LD)
- VESTIL DC Power Scissor Cart, 1000 lb. Cap, 39-3/4"W, 20-1/2"L (CART-1000-DC)
- VESTIL Sequence Lift, Tilt Cart, 1K, 22 x 33.6 (CART-1000-LT)
- VESTIL HYDRAULIC ELEVATING CART 330 LB CAPACITY (CART-330)
- VESTIL Foot Pump Scissor Cart, 1000 lb. Cap, 48"W, 32"L (CART-32-10-M)
- VESTIL Low-Profile Hydraulic Scissor Cart, Heavy Duty (CART-900-LP)
- VESTIL Mobile Hand Crank Mechanical Scissor Lift Table 660 Lb. Capacity - 37 x 23 Platform (CART-660-M)
- VESTIL Hydraulic Scissor Cart, 400 lb. Cap, 27-1/2"W, 17-1/2"L (CART-400)
- Vestil Mobile Lift Tables