Shop All Pallet Lifters & Tilters
Vestil
Single Fork Skid Positioner .8K
Mfr # VHPS-NM-800-11
Zoro # G505573877
product price: $1,149.99
/ea
Item requires special delivery charges. A $95.00 per item surcharge will be applied.
$1,149.99
Free 30-Day Returns
Key Features
- Material Steel
- Size 43 x 24 x 48
- Overall Width 24
- Overall Height 48
- Overall Length 43
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vestil
- MFR # VHPS-NM-800-11
- Zoro # G505573877
- UPC # 691215320948
- Country of Origin China
- Category Pallet Lifters & Tilters
Dimensions
Size | 43 x 24 x 48 |
Overall Width | 24 |
Overall Height | 48 |
Overall Length | 43 |
Platform Length | 43" |
Details
Material | Steel |
Load Capacity | 800 lb |
Description
A single fork skid positioner lifter is a new design of an old classic. Instead of the usual two skinny forks to lift open bottom skids, crates, and baskets this model has one large centered fork. The fork is open on 3 sides for easy loading and unloading of products. The high handle not only allows for steering, but as the pumping mechanism to raise and lower the height of the fork. Unit rolls on casters and includes a foot brake for secured positioning during transition periods. The compact design takes up minimal storage space, when not in use.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DURASHELF Leg Post 24 in. (L2024)
- ADB HOIST RINGS Hoist Ring, Bolt-On, 7/8-9in, 160 ft.-lb. (23101)
- TRI-ARC Work Platform, 3-Step, 800 lb.Cap, Steel (WLWP132436SL-Y)
- ZORO SELECT Swivel Plate Caster, Cast Iron, 6 in., 1750 lb., A (1NVU2)
- VESTIL IBC TILT STAND W/ FORK POCKETS (IBC-TLT-FP)
- VESTIL TILT MASTER STRAD DC POWER 6000 LB CAP (TMS-60-DC)
- VESTIL Manual Bench Top Tilter, 600 lb., 28x46 (BTT-6-46)
- VESTIL Tote-A-Load Ergonomic Foot Pump, Load Cap. 2200 lb. (TAL-260-HD)
- VESTIL DC Tilt Master Straddle, 2000 lb. (TMS-20-DC)
- VESTIL Economy Transporter/Tilter (ETT-254)
- VESTIL COUNTER-BALANCED HEFTI LIFT (HYD-CB-10-DC)
- Vestil Pallet Lifters & Tilters